Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" NPT 2-Way Solenoid Valve 24VDC 3/4" Orifice

  • Zoro #: G0498197
  • Mfr #: 8210G009

$159.49

  • Pipe Size - Valves: 3/4"
  • Watts: 11.6
  • Valve Ways and Positions: 2-Way/2-Position
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Asco #8210G009 Specifications

  • Zoro #: G0498197
  • Mfr #: 8210G009
Pipe Size - Valves: 3/4" Watts: 11.6
Valve Ways and Positions: 2-Way/2-Position Media: Air/Inert Gas, Light Oil and Water
Coil Enclosure: Watertight No Junction Box Pipe Size: 3/4"
Overall Length: 2-13/16" Overall Width: 2-5/16"
Coil Insulation Class: F Valve Configuration: Normally Closed
Max. Operating Pressure Differential Water: 90 psi Seal Material - Valves: NBR
NEMA Rating: 1, 2, 3, 3S, 4, 4X Overall Height: 3-5/8"
Max. Fluid Temp.: 150 Degrees F Max. Operating Pressure Differential Air/Inert Gas: 100 psi
Min. Operating Pressure Differential: 5 psi Body Material: Brass
IP Rating: 66 Center Line Pipe Center Size: 3"
Valve Design: 2-Way/2-Position Coefficient of Volume: 5.00
Voltage: 24VDC Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Orifice Dia.: 3/4" Item: Solenoid Valve
Max. Operating Pressure Differential Light Oil: 75 psi Environmental Rating - Valves: Indoor, Outdoor
Body Material - Valves: Brass Electrical Connections: 1/2" Conduit w/18" Leads
Seal Material: NBR Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

A solenoid valve utilizes electrical current to create a magnetic field, which opens a valve and allows for fluid flow. Take a look at the features for Asco Solenoid Valve. Voltage: 24VDC, Pipe Size: 3/4", Body Material: Brass.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Asco #8210G009