Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" NPT 2-Way Solenoid Valve 24VAC 7/32" Orifice

  • Zoro #: G3961526
  • Mfr #: 8262H208

$81.68

  • NEMA Rating: 1, 2, 3, 3S, 4, 4X
  • Center Line Pipe Center Size: 2-13/16"
  • Media: Air/Inert Gas, Light Oil and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Asco #8262H208 Specifications

  • Zoro #: G3961526
  • Mfr #: 8262H208
NEMA Rating: 1, 2, 3, 3S, 4, 4X Center Line Pipe Center Size: 2-13/16"
Media: Air/Inert Gas, Light Oil and Water Watts: 10.1
Max. Fluid Temp.: 180 Degrees F Hz: 60
Coil Enclosure: Watertight No Junction Box Valve Configuration: Normally Closed
Overall Height: 3-1/8" Valve Ways and Positions: 2-Way/2-Position
Voltage: 24VAC Max. Operating Pressure Differential Light Oil: 100 psi
Max. Operating Pressure Differential Water: 100 psi Valve Design: 2-Way/2-Position
Max. Operating Pressure Differential Air/Inert Gas: 100 psi Pipe Size - Valves: 1/4"
Orifice Dia.: 7/32" Body Material - Valves: Brass
Overall Length: 1-9/16" IP Rating: 66
Min. Operating Pressure Differential: 0 psi Pipe Size: 1/4"
Electrical Connections: 1/2" Conduit w/18" Leads Seal Material: NBR
Body Material: Brass Seal Material - Valves: NBR
Environmental Rating - Valves: Indoor, Outdoor Coil Insulation Class: F
Overall Width: 1-15/16" Coefficient of Volume: 0.73
Item: Solenoid Valve Country of Origin (subject to change): Mexico

Description

Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/4 In., Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 100 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 100 psi, Indoor, Outdoor, Voltage 24VAC, Coefficient of Volume 0.73, Body Material - Valves Brass, Coil Insulation Class F

Reviews of Asco #8262H208