Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" NPT 3-Way Solenoid Valve 12VDC 1/16" Orifice

  • Zoro #: G2677595
  • Mfr #: 8320G182

$178.20

  • NEMA Rating: 1, 2, 3, 3S, 4, 4X
  • Max. Operating Pressure Differential Air/Inert Gas: 160 psi
  • Valve Design: 3-Way/2-Position
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Asco #8320G182 Specifications

  • Zoro #: G2677595
  • Mfr #: 8320G182
NEMA Rating: 1, 2, 3, 3S, 4, 4X Max. Operating Pressure Differential Air/Inert Gas: 160 psi
Valve Design: 3-Way/2-Position Electrical Connections: 1/2" Conduit w/18" Leads
Min. Operating Pressure Differential: 0 psi Valve Configuration: Normally Closed
Coil Insulation Class: F Pipe Size - Valves: 1/4"
IP Rating: 66 Overall Length: 3"
Media: Air/Inert Gas, Light Oil and Water Seal Material - Valves: NBR
Voltage: 12VDC Seal Material: NBR
Valve Ways and Positions: 3-Way/2-Position Overall Width: 2"
Orifice Dia.: 1/16" Body Material - Valves: Brass
Center Line Pipe Center Size: 2-3/4" Max. Operating Pressure Differential Water: 160 psi
Environmental Rating - Valves: Indoor, Outdoor Max. Fluid Temp.: 150 Degrees F
Pipe Size: 1/4" Item: Solenoid Valve
Watts: 11.6 Body Material: Brass
Overall Height: 3-3/4" Coefficient of Volume: 0.09
Max. Operating Pressure Differential Light Oil: 160 psi Coil Enclosure: Watertight No Junction Box
Country of Origin (subject to change): Mexico

Description

When you need precise fluid control, a pneumatic solenoid valve or hydraulic solenoid valve is essential equipment. Here is some additional information about Asco Solenoid Valve. Voltage: 12VDC, Pipe Size: 1/4", Body Material: Brass.

Reviews of Asco #8320G182