Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" NPT 3-Way Solenoid Valve 120VAC 1/16" Orifice

  • Zoro #: G5303925
  • Mfr #: 8320G182

$168.81

  • Max. Operating Pressure Differential Air/Inert Gas: 210 psi
  • Valve Design: 3-Way/2-Position
  • Seal Material - Valves: NBR
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Asco #8320G182 Specifications

  • Zoro #: G5303925
  • Mfr #: 8320G182
Max. Operating Pressure Differential Air/Inert Gas: 210 psi Valve Design: 3-Way/2-Position
Seal Material - Valves: NBR Overall Width: 1-7/16"
Environmental Rating - Valves: Indoor, Outdoor Min. Operating Pressure Differential: 0 psi
Pipe Size: 1/4" Watts: 17.1
NEMA Rating: 1, 2, 3, 3S, 4, 4X Electrical Connections: 1/2" Conduit w/18" Leads
Body Material - Valves: Brass Valve Configuration: Normally Closed
Voltage: 120VAC IP Rating: 66
Coil Insulation Class: F Media: Air/Inert Gas, Light Oil and Water
Center Line Pipe Center Size: 1-3/4" Coil Enclosure: Watertight No Junction Box
Body Material: Brass Overall Length: 1-11/16"
Valve Ways and Positions: 3-Way/2-Position Hz: 50/60
Coefficient of Volume: 0.09 Max. Fluid Temp.: 200 Degrees F
Overall Height: 3-3/4" Pipe Size - Valves: 1/4"
Max. Operating Pressure Differential Light Oil: 225 psi Orifice Dia.: 1/16"
Seal Material: NBR Item: Solenoid Valve
Max. Operating Pressure Differential Water: 225 psi Country of Origin (subject to change): Mexico

Description

A solenoid valve utilizes electrical current to create a magnetic field, which opens a valve and allows for fluid flow. Take a look at the features for Asco Solenoid Valve. Voltage: 120VAC, Pipe Size: 1/4", Body Material: Brass.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Asco #8320G182