Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2" NPT 2-Way Solenoid Valve 24VDC 5/8" Orifice
  • Zoro #: G0289405
  • Mfr #: SC8210G002
$154.55
  • Environmental Rating - Valves: Indoor, Outdoor
  • Body Material - Valves: Brass
  • Max. Operating Pressure Differential Light Oil: 100 psi
See full product details
This item ships free.

Asco #SC8210G002 Specifications

  • Zoro #: G0289405
  • Mfr #: SC8210G002
Environmental Rating - Valves: Indoor, Outdoor Body Material - Valves: Brass
Max. Operating Pressure Differential Light Oil: 100 psi Coil Enclosure: Watertight No Junction Box
Coefficient of Volume: 4.00 Min. Operating Pressure Differential: 5 psi
Valve Ways and Positions: 2-Way/2-Position Overall Length: 3-9/16"
Max. Fluid Temp.: 150 Degrees F Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Coil Insulation Class: F Orifice Dia.: 5/8"
Watts: 11.6 Overall Height: 4-3/16"
Electrical Connections: DIN Pipe Size: 1/2"
Voltage: 24VDC Item: Solenoid Valve
IP Rating: 66 Pipe Size - Valves: 1/2"
Max. Operating Pressure Differential Water: 100 psi NEMA Rating: 1, 2, 3, 3S, 4, 4X
Valve Design: 2-Way/2-Position Media: Air/Inert Gas, Light Oil and Water
Body Material: Brass Overall Width: 1-2/3"
Valve Configuration: Normally Closed Seal Material - Valves: NBR
Center Line Pipe Center Size: 2-13/16" Seal Material: NBR
Max. Operating Pressure Differential Air/Inert Gas: 125 psi Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Use solenoid valves for fire sprinkler systems and irrigation; water, oil, air, steam, or propane gas control; and HVAC, plumbing or electrical uses. Asco Solenoid Valve include characteristics like: Voltage: 24VDC, Pipe Size: 1/2", Body Material: Brass.

Restrictions and Compliance

Reviews of Asco #SC8210G002