Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" NPT 2-Way Solenoid Valve 24VDC 3/4" Orifice
  • Zoro #: G0278512
  • Mfr #: SC8210G003
$235.39
  • Environmental Rating - Valves: Indoor, Outdoor
  • Valve Configuration: Normally Closed
  • Coil Insulation Class: F
See full product details
This item ships free.

Asco #SC8210G003 Specifications

  • Zoro #: G0278512
  • Mfr #: SC8210G003
Environmental Rating - Valves: Indoor, Outdoor Valve Configuration: Normally Closed
Coil Insulation Class: F Max. Operating Pressure Differential Air/Inert Gas: 125 psi
Min. Operating Pressure Differential: 5 psi Watts: 11.6
Voltage: 24VDC Electrical Connections: DIN
Max. Operating Pressure Differential Light Oil: 125 psi Valve Design: 2-Way/2-Position
Pipe Size - Valves: 3/4" Seal Material - Valves: NBR
Coil Enclosure: Watertight No Junction Box Body Material: Brass
Body Material - Valves: Brass Seal Material: NBR
Orifice Dia.: 3/4" Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
IP Rating: 66 Item: Solenoid Valve
Media: Air/Inert Gas, Light Oil and Water Coefficient of Volume: 6.50
NEMA Rating: 1, 2, 3, 3S, 4, 4X Max. Fluid Temp.: 150 Degrees F
Max. Operating Pressure Differential Water: 125 psi Center Line Pipe Center Size: 3-1/2"
Overall Width: 2" Pipe Size: 3/4"
Overall Length: 3-1/3" Valve Ways and Positions: 2-Way/2-Position
Overall Height: 3-1/4" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 3/4 In., Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Indoor, Outdoor, Voltage 24VDC, Coefficient of Volume 6.50, Body Material - Valves Brass, Coil Insulation Class F

Restrictions and Compliance

Reviews of Asco #SC8210G003