Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1" NPT 2-Way Solenoid Valve 120VAC 1" Orifice

  • Zoro #: G0636754
  • Mfr #: 8210G014

$368.31

  • Seal Material - Valves: NBR
  • Electrical Connections: 1/2" Conduit w/18" Leads
  • Coil Insulation Class: F
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Asco #8210G014 Specifications

  • Zoro #: G0636754
  • Mfr #: 8210G014
Seal Material - Valves: NBR Electrical Connections: 1/2" Conduit w/18" Leads
Coil Insulation Class: F Voltage: 120VAC
Overall Height: 8-1/8" IP Rating: 66
Item: Solenoid Valve Overall Length: 5"
Seal Material: NBR Max. Fluid Temp.: 180 Degrees F
Valve Ways and Positions: 2-Way/2-Position Pipe Size - Valves: 1"
Environmental Rating - Valves: Indoor, Outdoor Max. Operating Pressure Differential Air/Inert Gas: 150 psi
Pipe Size: 1" Application: Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
Body Material - Valves: Brass Valve Design: 2-Way/2-Position
Watts: 16.1 NEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 4-13/16" Orifice Dia.: 1"
Min. Operating Pressure Differential: 5 psi Overall Width: 4-2/3"
Coil Enclosure: Watertight No Junction Box Hz: 60
Body Material: Brass Coefficient of Volume: 13.00
Media: Air/Inert Gas, Light Oil and Water Valve Configuration: Normally Open
Max. Operating Pressure Differential Water: 150 psi Max. Operating Pressure Differential Light Oil: 125 psi
Country of Origin (subject to change): Mexico

Description

Use solenoid valves for fire sprinkler systems and irrigation; water, oil, air, steam, or propane gas control; and HVAC, plumbing or electrical uses. Take a look at the features for Asco Solenoid Valve. Voltage: 120VAC, Pipe Size: 1", Body Material: Brass.

Reviews of Asco #8210G014