Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

1/4" NPT 2-Way Solenoid Valve 120VAC 3/64" Orifice

ASCO | Zoro #: G5134351 | Mfr #: 8262H260

$ 121.44 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Valve Configuration: Normally Open
  • Electrical Connections: 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil: 750 psi
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Asco #8262H260 Specifications

Zoro #: G5134351 Mfr #: 8262H260
Valve Configuration: Normally Open Electrical Connections: 1/2" Conduit w/18" Leads
Max. Operating Pressure Differential Light Oil: 750 psi Coil Insulation Class: F
Watts: 10.1 Voltage: 120VAC
Max. Fluid Temp.: 180 Degrees F Min. Operating Pressure Differential: 0 psi
Center Line Pipe Center Size: 2-1/2" IP Rating: 66
Coefficient of Volume: 0.06 Overall Length: 1-9/16"
Media: Air/Inert Gas, Light Oil and Water Hz: 50/60
Overall Width: 2-1/16" Item: Solenoid Valve
Valve Design: 2-Way/2-Position NEMA Rating: 1, 2, 3, 3S, 4, 4X
Max. Operating Pressure Differential Water: 750 psi Orifice Dia.: 3/64"
Body Material: Brass Pipe Size: 1/4"
Coil Enclosure: Watertight No Junction Box Overall Height: 3-1/8"
Max. Operating Pressure Differential Air/Inert Gas: 750 psi Seal Material: NBR
Country of Origin (subject to change): Mexico

Description

A solenoid valve utilizes electrical current to create a magnetic field, which opens a valve and allows for fluid flow. Here is some additional information about Asco Solenoid Valve. Voltage: 120VAC, Pipe Size: 1/4", Body Material: Brass.

Reviews