Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" NPT 2-Way Solenoid Valve 120VAC 1/8" Orifice

  • Zoro #: G5098091
  • Mfr #: 8262H262

$131.45

  • Max. Operating Pressure Differential Air/Inert Gas: 160 psi
  • Max. Operating Pressure Differential Light Oil: 125 psi
  • Item: Solenoid Valve
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Asco #8262H262 Specifications

  • Zoro #: G5098091
  • Mfr #: 8262H262
Max. Operating Pressure Differential Air/Inert Gas: 160 psi Max. Operating Pressure Differential Light Oil: 125 psi
Item: Solenoid Valve Pipe Size: 1/4"
Valve Configuration: Normally Open NEMA Rating: 1, 2, 3, 3S, 4, 4X
Electrical Connections: 1/2" Conduit w/18" Leads Watts: 10.1
Min. Operating Pressure Differential: 0 psi Coil Insulation Class: F
Orifice Dia.: 1/8" Environmental Rating - Valves: Indoor, Outdoor
Body Material: Brass Hz: 50/60
Coil Enclosure: Watertight No Junction Box Valve Ways and Positions: 2-Way/2-Position
Overall Length: 1-9/16" Pipe Size - Valves: 1/4"
Media: Air/Inert Gas, Light Oil and Water Center Line Pipe Center Size: 2-1/2"
Coefficient of Volume: 0.35 Max. Operating Pressure Differential Water: 145 psi
Overall Height: 3-1/8" Valve Design: 2-Way/2-Position
Overall Width: 2-1/16" Seal Material - Valves: NBR
Seal Material: NBR IP Rating: 66
Voltage: 120VAC Max. Fluid Temp.: 180 Degrees F
Body Material - Valves: Brass Country of Origin (subject to change): Mexico

Description

Use solenoid valves for fire sprinkler systems and irrigation; water, oil, air, steam, or propane gas control; and HVAC, plumbing or electrical uses. Here are some important details for Asco Solenoid Valve. Voltage: 120VAC, Pipe Size: 1/4", Body Material: Brass.

Reviews of Asco #8262H262