1/8" NPT 2-Way Solenoid Valve 120VAC

ASCO| Zoro #: G1087046| Mfr #: SC8256B046V

$51.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: FKM
Media: Air/Inert Gas, Light Oil and Water
Coil Enclosure: Watertight No Junction Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087046 Mfr #: SC8256B046V
Seal Material: FKMMedia: Air/Inert Gas, Light Oil and Water
Coil Enclosure: Watertight No Junction BoxBody Material: Stainless steel
Electrical Connections: DINIP Rating: 66
Max. Operating Pressure Differential Light Oil: 80 psiCenter Line Pipe Center Size: 1-13/16"
Overall Width: 1"Coefficient of Volume: 0.19
Pipe Size: 1/8"Overall Length: 1-13/16"
Coil Insulation Class: FNEMA Rating: 4, 4X
Overall Height: 2"Voltage: 120VAC
Max. Operating Pressure Differential Water: 126 psiMax. Operating Pressure Differential Air/Inert Gas: 135 psi
Hz: 50/60Orifice Dia.: 7/64"
Valve Configuration: Normally ClosedItem: Solenoid Valve
Watts: 6.3Min. Operating Pressure Differential: 0 psi
Valve Design: 2-Way/2-PositionMax. Fluid Temp.: 180 Degrees F
Country of Origin (subject to change): United States

Description

Solenoid Valve, Body Material Stainless Steel, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 7/64 In., Coefficient of Volume 0.19, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 135 psi, Max. Operating Pressure Differential Light Oil 80 psi, Max. Operating Pressure Differential Water 126 psi, Coil Insulation Class F, NEMA Rating 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Reviews