Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/8" NPT 2-Way Solenoid Valve 120VAC

ASCO| Zoro #: G1572986| Mfr #: U8256A014V

$62.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Configuration: Normally Closed
NEMA Rating: 4, 4X
Center Line Pipe Center Size: 1-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1572986 Mfr #: U8256A014V
Valve Configuration: Normally ClosedNEMA Rating: 4, 4X
Center Line Pipe Center Size: 1-13/16"IP Rating: 66
Media: Air/Inert Gas, Light Oil and WaterOverall Width: 1"
Max. Operating Pressure Differential Light Oil: 230 psiItem: Solenoid Valve
Body Material: Stainless steelHz: 50/60
Electrical Connections: 18" LeadsMax. Fluid Temp.: 180 Degrees F
Pipe Size: 1/8"Watts: 6.3
Max. Operating Pressure Differential Air/Inert Gas: 400 psiMax. Operating Pressure Differential Water: 390 psi
Min. Operating Pressure Differential: 0 psiCoefficient of Volume: 0.08
Overall Height: 2"Voltage: 120VAC
Orifice Dia.: 1/16"Seal Material: FKM
Coil Enclosure: Open FrameValve Design: 2-Way/2-Position
Overall Length: 1-13/16"Coil Insulation Class: F
Country of Origin (subject to change): United States

Description

Solenoid Valve, Body Material Stainless Steel, Media Air/Inert Gas, Light Oil and Water, 2-Way/2-Position, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 1/16 In., Coefficient of Volume 0.08, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 400 psi, Max. Operating Pressure Differential Light Oil 230 psi, Max. Operating Pressure Differential Water 390 psi, Coil Insulation Class F, NEMA Rating 4, 4X, IP Rating 66, Max. Fluid Temp. 180 Degrees F

Reviews