1/2" 2/2 Steam Solenoid Valve 3/8" ORF

REDHAT| Zoro #: G0275012| Mfr #: 8267G007

$377.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0275012 Mfr #: 8267G007
Orifice Dia.: 3/8"Hz: 60
Coil Insulation Class: HBody Material: Brass
Valve Design: 2-Way/2-PositionItem: Steam Solenoid Valve
Coil Enclosure: Watertight No Junction BoxElectrical Connections: 1/2" Conduit w/18" Leads
Watts: 16.1Coefficient of Volume: 4.50
Voltage: 120VACMax. Operating Pressure Differential Steam: 15 psi
Pipe Size: 1/2"Max. Fluid Temp. Steam: 250 Degrees F
Overall Width: 2-1/16"Min. Operating Pressure Differential: 0 psi
Overall Length: 3-7/16"Valve Configuration: Normally Closed
Overall Height: 4-5/16"Center Line Pipe Center Size: 3-21/64"
NEMA Rating: 1, 2, 3, 3S, 4, 4XCountry of Origin (subject to change): United States

Product Description

Steam Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 3/8 In., Coefficient of Volume 4.5, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Steam 15 psi, Max. Fluid Temp. Steam 250 Degrees F, Watts 16.1, Coil Insulation Class H, Voltage 120VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Watertight No Junction Box, Electrical Connections 1/2 In. Conduit w/18 In. Leads, Body Material Brass, Ambient Temp. Range 125 Degrees F