1/2" 2/2 Steam Solenoid Valve 3/8" ORF

REDHAT| Zoro #: G2068595| Mfr #: 8267G015

$338.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068595 Mfr #: 8267G015
Max. Operating Pressure Differential Steam: 15 psiPipe Size: 1/2"
Max. Fluid Temp. Steam: 250 Degrees FOverall Width: 2-1/16"
Min. Operating Pressure Differential: 0 psiOverall Length: 3-27/64"
Valve Configuration: Normally OpenOverall Height: 4-5/16"
Center Line Pipe Center Size: 3-21/64"NEMA Rating: 1, 2, 3, 3S, 4, 4X
Orifice Dia.: 3/8"Hz: 60
Coil Insulation Class: HBody Material: Brass
Valve Design: 2-Way/2-PositionItem: Steam Solenoid Valve
Coil Enclosure: Watertight No Junction BoxElectrical Connections: 1/2" Conduit w/18" Leads
Watts: 16.1Coefficient of Volume: 4.50
Voltage: 120VACCountry of Origin (subject to change): United States

Product Description

Steam Solenoid Valve, 2-Way/2-Position, Normally Open, Pipe Size 1/2 In., Orifice Dia. 3/8 In., Coefficient of Volume 4.5, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Steam 15 psi, Max. Fluid Temp. Steam 250 Degrees F, Watts 16.1, Coil Insulation Class H, Voltage 120VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Watertight No Junction Box, Electrical Connections 1/2 In. Conduit w/18 In. Leads, Body Material Brass, Ambient Temp. Range 125 Degrees F, 60 Hz

Product Reviews