3/4" 2/2 Steam Solenoid Valve 1/2" ORF

ASCO| Zoro #: G1468826| Mfr #: 8267G019

$492.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1468826 Mfr #: 8267G019
Valve Design: 2-Way/2-PositionBody Material: Brass
Item: Steam Solenoid ValveWatts: 16.1
Coil Insulation Class: HVoltage: 120VAC
Hz: 60Body Material: Brass
Coefficient of Volume: 9.7Pipe Size: 3/4"
Max. Operating Pressure Differential Steam: 15 psiOverall Width: 2-9/32"
Max. Fluid Temp. Steam: 250 Degrees FOverall Length: 3-27/64"
Min. Operating Pressure Differential: 0 psiOverall Height: 4-59/64"
Valve Configuration: Normally ClosedNEMA Rating: 1, 2, 3, 3S, 4, 4X
Center Line Pipe Center Size: 3-39/64"Orifice Dia.: 1/2"
Ambient Temp. Range: 125 Degrees FCoil Enclosure: Watertight No Junction Box
Electrical Connections: 1/2" Conduit w/18" LeadsCountry of Origin (subject to change): United States

Product Description

Steam Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 1/2 In., Coefficient of Volume 9.7, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Steam 15 psi, Max. Fluid Temp. Steam 250 Degrees F, Watts 16.1, Coil Insulation Class H, Voltage 120VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Watertight No Junction Box, Electrical Connections 1/2 In. Conduit w/18 In. Leads, Body Material Brass, Ambient Temp. Range 125 Degrees F

Product Reviews