3/8" 2/2 Steam Solenoid Valve 3/8" ORF

ASCO| Zoro #: G0881115| Mfr #: 8267G011

$410.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0881115 Mfr #: 8267G011
Electrical Connections: 1/2" Conduit w/18" LeadsVoltage: 120VAC
Pipe Size: 3/8"Hz: 60
Coil Insulation Class: HWatts: 16.1
Overall Width: 2-1/16"Overall Length: 3-27/64"
Overall Height: 4-5/16"Max. Fluid Temp. Steam: 280 Degrees F
Center Line Pipe Center Size: 3-21/64"Coefficient of Volume: 5.1
Min. Operating Pressure Differential: 0 psiValve Configuration: Normally Open
Valve Design: 2-Way/2-PositionAmbient Temp. Range: 125 Degrees F
Max. Operating Pressure Differential Steam: 30 psiCoil Enclosure: Watertight No Junction Box
NEMA Rating: 1, 2, 3, 3S, 4, 4XBody Material: Brass
Item: Steam Solenoid ValveOrifice Dia.: 3/8"
Watts: 16.1Coil Insulation Class: H
Voltage: 120VACHz: 60
Body Material: BrassCountry of Origin (subject to change): United States

Product Description

Steam Solenoid Valve, 2-Way/2-Position, Normally Open, Pipe Size 3/8 In., Orifice Dia. 3/8 In., Coefficient of Volume 5.1, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Steam 30 psi, Max. Fluid Temp. Steam 280 Degrees F, Watts 16.1, Coil Insulation Class H, Voltage 120VAC, NEMA Rating 1, 2, 3, 3S, 4, 4X, Coil Enclosure Watertight No Junction Box, Electrical Connections 1/2 In. Conduit w/18 In. Leads, Body Material Brass, Ambient Temp. Range 125 Degrees F, 60 Hz

Product Reviews