Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Air Screwdriver, Auto Shut-Off, 45 in.-lb

  • Zoro #: G0118095
  • Mfr #: HPFL280
$1,300.55
  • Body Style - Air Tools: In-Line
  • Torque Range Soft Draw: 45 in-lb
  • Overall Length: 9 5/8 in
See full product details
This item ships free.

Asg #HPFL280 Specifications

  • Zoro #: G0118095
  • Mfr #: HPFL280
Body Style - Air Tools: In-Line Torque Range Soft Draw: 45 in-lb
Overall Length: 9 5/8 in Handle Type: Inline
Item: Screwdriver Duty Cycle - Air Tools: Industrial Duty
Operation: Industrial Fastening Includes: (2) Bits, (4) Torque Covers, Air Fitting
Min. Hose Size: 5/16 in Air Inlet: 1/4 in NPT
Hex Bit: 1/4 in Required Pressure: 90 psi
CFM @ Full Load: 20.0 Clutch Type: Shut-Off
Average CFM @ 15 Second Run Time: 5.00 Free Speed: 250 RPM
Duty: Industrial Item - Air Screwdrivers: Air Screwdriver
Throttle Type - Air Screwdrivers: Push To Start Throttle Type: Push to Start
Clutch Type - Air Screwdriver: Auto Shut-Off Max. Torque: 3.7 ft-lb
Duty Rating: Industrial Duty Power Source: Air-Powered
Air Consumption: 5 cfm Torque Range: 3.7 ft-lb
Air Pressure: 90 psi Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 45 in-lb, Max. Torque 3.7 ft-lb, Clutch Type - Air Screwdriver Auto Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 250 RPM, Industrial Duty Duty Cycle - Air Tools, 5.00 Average CFM @ 15 Second Run Time, 20.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 9 5/8 in, Hex Bit 1/4 in, Industrial Fastening Operation, Includes (2) Bits, (4) Torque Covers, Air Fitting

Reviews of Asg #HPFL280