Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Electric Screwdriver, Shut off, 1000 rpm

  • Zoro #: G0118159
  • Mfr #: TLB-C419P
$716.26
  • Driver and Wrench Product Grouping: Electric Screwdrivers
  • Includes: (2) Bits, Power Cable
  • Autofeed: No
See full product details
This item ships free.

Asg #TLB-C419P Specifications

  • Zoro #: G0118159
  • Mfr #: TLB-C419P
Driver and Wrench Product Grouping: Electric Screwdrivers Includes: (2) Bits, Power Cable
Autofeed: No Clutch Type: Adjustable Torque
Handle Type: Inline Corded/Cordless: Corded
Amps: 2.5 A Tool Length: 9 29/64 in
Voltage: 20/30V DC Chuck Size: 1/4 in
Cord: None Tool Voltage: 20/30VDC
Max. Torque: 16.5 in-lb Tool Weight: 1.2 lb
Shank Size: 1/4" Item: Screwdriver
Corded/Banded: Corded Features: Inline Push to Start
Tool Clutch: Shut Off Tool Speed Control: Variable
Application: Assembly Control Module Required: TLB-PS60
No Load RPM: 1000 Overall Length: 9 1/2 in
Cord Length: 6 ft ESD Safe: No
Housing Material: Plastic Drive Size: 1/4 in
Number of Clutch Settings: 1 Overall Height: 43 mm
Number of Speed Settings: 2 Plug Type: Three-Prong
Controller Input Voltage: 115/230V AC Variable Speed: Yes
Side to Center: 21.5 mm Free Speed: 1,000 RPM
Min. Torque: 2.6 in-lb Frequency: 50/60 Hz
Handle Material: Plastic Overall Width: 1 1/2 in
Trigger Lock: No Controller Required: Mfr. No. TLB-PS61
Reversible: Yes Screwdriver Type: Production Screwdriver
Power Source: Corded Throttle Type: Push to Start
Hex Bit: 1/4 in Torque Range: 2.6 in-lb to 16.5 in-lb
Brushless Motor: Yes Controller Output Voltage: 30/40V
Current: 2.5 A Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Screwdriver, Power Source Corded, Brushless Motor Yes, Torque Range 2.6 in-lb to 16.5 in-lb, Max. Torque 16.5 in-lb, Min. Torque 2.6 in-lb, Free Speed 1,000 RPM, Drive Size 1/4 in, Screwdriver Type Production Screwdriver, Chuck Size 1/4 in, Clutch Type Adjustable Torque, Hex Bit 1/4 in, Reversible Yes, Variable Speed Yes, Number of Clutch Settings 1, Number of Speed Settings 2, Side to Center 21.5 mm, Cord Length 6 ft, Plug Type Three-Prong, Frequency 50/60 Hz, Current 2.5 A

Reviews of Asg #TLB-C419P