Asg
Screwdriver Power Supply, 100 to 240V
- Zoro #: G0109527
- Mfr #: TLB-PS60-C
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Electric Screwdriver Power Supply
- Input Voltage: 100 to 240V
- Phase - Electrical: Single
- Output Voltage: 32 to 20V DC
- Power Rating: 75W
- Output Amps: 1.8/3
- Mounting: Benchtop
- Style: Switching
$967.39
Subtotal: $967.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Asg #TLB-PS60-C Specifications
- Zoro #: G0109527
- Mfr #: TLB-PS60-C
- Item: Electric Screwdriver Power Supply
- Input Voltage: 100 to 240V
- Phase - Electrical: Single
- Output Voltage: 32 to 20V DC
- Power Rating: 75W
- Output Amps: 1.8/3
- Mounting: Benchtop
- Style: Switching
- Case Material: Metal Case
- Height: 2.0 in
- Standards: ROHS, UL 1310
- Hz: 50 to 60 Hz
- Width: 5.12 in
- Status Indicator: Green
- Features: 5-Pin Connection
- Depth: 5.9 in
- Country of Origin (subject to change): Taiwan, Province of China
Description
Electric Screwdriver Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 32 to 20V DC, Power Rating 75W, Output Amps 1.8/3, Mounting Benchtop, Switching, Case Material Metal Case, Height 2 in, Width 5.12 in, Depth 5.9 in, Hz 50 to 60 Hz, Phase - Electrical Single, Status Indicator Green, Features 5-Pin Connection, Standards ROHS, UL 1310
Reviews of Asg #TLB-PS60-C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ASG Screwdriver Power Supply, 240VAC T-70 BL
- CRYDOM Power Module Diode 480Vac/25A No Isolation Bar B514F-2T
- JOKAB 2TLA030054R0000, INCA 1 TINA TYPE ABB 2TLA030054R0000
- ERICSON XMFR 120/12V 200VA 2 CF RECPT 1940-12CF
- LOGO LOGOPOWER 12 V / 1.9 A Stabilized power 6EP33216SB000AY0
- LISLE 9/16-18 Adapter 52330
- BEL POWER SOLUTIONS Power Supply;Abc40-3001G;Ac-Dc;In 100To240V;;Out ABC40-3001G
- BEL POWER SOLUTIONS Power Supply;Abc300-1T15G;Ac-Dc;In 100To240V;;Ou ABC300-1T15G
- TRIPP LITE Replacement for Tessco 37332060167 37332060167
- LEVITON POWER SUPPLY UNITS SMC DC BUS 1X5 1.5AMP 48212-124
- ACME ELECTRIC DC Power Supply, 12VDC Power Rating DMP11204
- Asg Transformers