Ashcroft
Dial Thermometer, Fits 1/2 in Pipe
Mfr # 30EI60R
Zoro # G8516602
$90.94
27% off
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bi-Metallic
- Dial Size 3 in
- Connection Size 1/2 in
- Connection Location Back
- Stem Length 9 in
Explore More Products
- ASHCROFT 5in 1/2in 12in 50-550F NPT Bimetal Thermometer 50 EI 60 E 120 50/550F
- ASHCROFT 5In 1/2In 6In 0-200F Npt Bimetal Thermometer 50 EI60 E 060 0/250F
- ASHCROFT Dial Thermometer, Bi-Metallic, SS Case 50EI60R
- ASHCROFT Dial Thermometer, 5 in Dial, Every-Angle 50EI60E
- ASHCROFT 5In 1/2In 4In 0-200F Npt Bimetal Thermometer 50 EL 60 E 040
- ASHCROFT 4-1/2In 1/2In 3In 20-240F Npt Bimetal Thermometer 600A-01-C11-B01-A1-L01-CE
- ASHCROFT Dial Thermometer, Every-Angle, 9 in Dial 50EI60E
- ASHCROFT 5 in. 1/2 in. 0-200F Npt Bimetal Thermometer 50EI60L025
- ASHCROFT 5IN 1/2IN 6IN 50-550F NPT BIMETAL THERMOMETER 50 EI 60 E 060 50/550F
- FJC Dial Thermometer, 1-3/4" 2790
- TEL-TRU Analog Dial Thermometer, Stem 24" L GT300R-2414
- Ashcroft Dial Thermometers