KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compound Gauge, 30 Hg to 100 psi, 4-1/2In

ASHCROFT| Zoro #: G0874133| Mfr #: 451259SD04LV/100#

$95.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Liquid Filled: No
Connection Size: 1/2" NPT
Pressure and Vacuum Gauge Type: Compound Gauge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874133 Mfr #: 451259SD04LV/100#
Liquid Filled: NoConnection Size: 1/2" NPT
Pressure and Vacuum Gauge Type: Compound GaugeGauge Primary Range Units: In. Hg/psi
Gauge Connection Location: BottomCase Color: Black
Gauge Connection Size: 1/2"Basic Gauge Sensor Material: Stainless Steel
Connection Location: LowerFor Use With: Media Compatible with 316L Stainless Steel
Basic Gauge Lens Material: GlassGauge Primary Range Values: 30 to 0 to 100
Gauge Socket Material: 316L Stainless SteelGauge Application: Process
Gauge Sensor Material: 316L Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Gauge Mounting Method: SurfaceSeries: 1259SD
Basic Gauge Case Material: PlasticGauge Connection Type: MNPT
Gauge Accuracy: +/-0.50%Range: 30" Hg Vac to 100 psi
Calibration Certificate Included: NoGraduations: 10" Hg, 10 psi
Gauge Panel Mountable: YesGauge Lens Material: Glass
Gauge Nominal Dial Size: 4-1/2"Gauge Primary Range Smallest Graduation: 10/10
Smallest Graduation: 10" Hg, 10 psiOperating Temp. Range: -50 Degrees to 150 Degrees F
Basic Gauge Socket Material: Stainless SteelItem: Compound Gauge
Gauge Case Color: BlackCountry of Origin (subject to change): China

Description

Compound Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 100, In. Hg/psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 10/10, Gauge Case Material Thermoplastic, Gauge Case Color Black

Reviews