KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compound Gauge, 30 Hg to 100 psi, 4-1/2In

ASHCROFT| Zoro #: G0354636| Mfr #: 451279AS04LV/100#

$125.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Glass
Basic Gauge Socket Material: Brass
Gauge Primary Range Units: In. Hg/psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0354636 Mfr #: 451279AS04LV/100#
Gauge Lens Material: GlassBasic Gauge Socket Material: Brass
Gauge Primary Range Units: In. Hg/psiGauge Socket Material: Brass
Smallest Graduation: 10" Hg, 10 psiCalibration Certificate Included: No
Gauge Mounting Method: SurfaceOperating Temp. Range: -50 Degrees to 150 Degrees F
Item: Compound GaugeGauge Application: Process
Gauge Nominal Dial Size: 4-1/2"Basic Gauge Wetted Parts: Brass / Bronze
Pressure and Vacuum Gauge Type: Compound GaugeCase Color: Black
Range: 30" Hg Vac to 100 psiConnection Location: Lower
Gauge Connection Location: BottomGauge Connection Type: MNPT
Series: 1279ASGraduations: 10" Hg, 10 psi
Liquid Filled: NoGauge Case Color: Black
Gauge Special Options: PLUS!(TM) PerformanceGauge Accuracy: +/-0.50%
Gauge Panel Mountable: YesConnection Size: 1/2" NPT
Basic Gauge Lens Material: GlassGauge Primary Range Smallest Graduation: 10/10
For Use With: Media Compatible with BronzeBasic Gauge Sensor Material: Bronze
Gauge Sensor Material: Phosphor BronzeGauge Primary Range Values: 30 to 0 to 100
Gauge Connection Size: 1/2"Basic Gauge Case Material: Plastic
Country of Origin (subject to change): United States

Description

Compound Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/2 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 100, In. Hg/psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 10/10, Gauge Case Material Phenolic, Gauge Case Color Black

Reviews