BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Compound Gauge, 30 Hg to 150 psi, 4-1/2In

ASHCROFT| Zoro #: G1607785| Mfr #: 451259SD04LV/150#

$95.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 30" Hg Vac to 150 psiOperating Temp. Range: -50 Degrees to 150 Degrees FLiquid Filled: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1607785 Mfr #: 451259SD04LV/150#
Range: 30" Hg Vac to 150 psiOperating Temp. Range: -50 Degrees to 150 Degrees F
Liquid Filled: NoGauge Nominal Dial Size: 4-1/2"
Calibration Certificate Included: NoGraduations: 10" Hg, 20 psi
Basic Gauge Socket Material: Stainless SteelGauge Panel Mountable: Yes
Pressure and Vacuum Gauge Type: Compound GaugeGauge Mounting Method: Surface
Connection Size: 1/2" NPTConnection Location: Lower
For Use With: Media Compatible with 316L Stainless SteelGauge Application: Process
Case Color: BlackBasic Gauge Case Material: Plastic
Basic Gauge Sensor Material: Stainless SteelSmallest Graduation: 5" Hg, 2 psi
Gauge Connection Size: 1/2"Gauge Connection Location: Bottom
Series: 1259SDItem: Compound Gauge
Gauge Sensor Material: 316L Stainless SteelGauge Case Color: Black
Basic Gauge Lens Material: GlassGauge Primary Range Numbered Graduations: 10/20
Basic Gauge Wetted Parts: Stainless SteelGauge Accuracy: +/-0.50%
Gauge Primary Range Smallest Graduation: 5/2Gauge Primary Range Units: In. Hg/psi
Gauge Connection Type: MNPTGauge Socket Material: 316L Stainless Steel
Gauge Lens Material: GlassCountry of Origin (subject to change): China

Description

Compound Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, -30 to 0 to 150, In. Hg/psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 5/2, Gauge Case Material Phenolic/Thermoplastic, Gauge Primary Range Numbered Graduations 10/20, Gauge Case Color Black, Calibration Certificate Included No

Reviews