Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Compound Gauge, 30 Hg to 150 psi, 4-1/2In

ASHCROFT | Zoro #: G0929817 | Mfr #: 451279AS04LV/150#

$ 115.99 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Gauge Primary Range Numbered Graduations: 10/20
  • For Use With: Media Compatible with Bronze
  • Item: Compound Gauge
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ashcroft #451279AS04LV/150# Specifications

Zoro #: G0929817 Mfr #: 451279AS04LV/150#
Gauge Primary Range Numbered Graduations: 10/20 For Use With: Media Compatible with Bronze
Item: Compound Gauge Accuracy: +/- 0.5% of Span
Gauge Connection Size: 1/2" Basic Gauge Case Material: Plastic
Gauge Primary Range Values: -30 to 0 to 150 Basic Gauge Wetted Parts: Brass / Bronze
Dial Size (In.): 4-1/2 Gauge Socket Material: Brass
Connection Size: 1/2" NPT Male Gauge Case Material: Phenolic/Thermoplastic
Smallest Graduation: 5" Hg, 2 psi Color: Black
Calibration Certificate Included: No Connection Location: Lower
Gauge Primary Range Smallest Graduation: 5/2 Diameter: 5.81"
Gauge Primary Range Units: In. Hg/psi Gauge Mounting Method: Surface
Operating Temp. Range: -50 Degrees to 150 Degrees F Range: 30" Hg Vac/0 to 150 psi
Gauge Case Color: Black Graduations: 10" Hg, 20 psi
Gauge Panel Mountable: Yes Case Color: Black
Pressure and Vacuum Gauge Type: Compound Gauge Gauge Accuracy: +/-0.50%
Basic Gauge Sensor Material: Bronze Gauge Connection Type: MNPT
Gauge Nominal Dial Size: 4-1/2" Gauge Application: Process
Gauge Lens Material: Glass Gauge Connection Location: Bottom
Liquid Filled: No Basic Gauge Socket Material: Brass
Material: Phenolic Gauge Special Options: PLUS!(TM) Performance
Basic Gauge Lens Material: Glass Gauge Sensor Material: Phosphor Bronze
Series: 1279AS Max. Pressure (PSI): 150
Country of Origin (subject to change): United States

Description

Compound Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/2 In., MNPT, Gauge Connection Location Bottom, -30 to 0 to 150, In. Hg/psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 5/2, Gauge Case Material Phenolic/Thermoplastic, Gauge Primary Range Numbered Graduations 10/20, Gauge Case Color Black, Calibration Certificate Included No

Reviews