KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compound Gauge, 30 Hg to 160 psi, 4-1/2In

ASHCROFT| Zoro #: G1790345| Mfr #: 0627-0500-0001-60

$179.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Glass
Liquid Filled: No
Connection Size: 1/2" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790345 Mfr #: 0627-0500-0001-60
Basic Gauge Lens Material: GlassLiquid Filled: No
Connection Size: 1/2" NPTPressure and Vacuum Gauge Type: Compound Gauge
Gauge Primary Range Units: In. Hg/psiGauge Connection Location: Bottom
Case Color: BlackGauge Connection Size: 1/2"
Basic Gauge Sensor Material: Stainless SteelBasic Gauge Case Material: Plastic
Gauge Primary Range Values: 30 to 0 to 160Connection Location: Lower
Gauge Application: ProcessGauge Socket Material: 316 Stainless Steel
Gauge Sensor Material: 316 Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Gauge Mounting Method: SurfaceSeries: 1279SS XLL
Gauge Panel Mountable: YesGauge Connection Type: MNPT
Gauge Accuracy: +/-0.50%Range: 30" Hg Vac to 160 psi
Calibration Certificate Included: NoGauge Special Options: PLUS!(TM) Performance
Gauge Lens Material: GlassGauge Nominal Dial Size: 4-1/2"
Gauge Primary Range Smallest Graduation: 2/5Operating Temp. Range: -40 Degrees to 150 Degrees F
Smallest Graduation: 2" Hg, 5 psiGauge Case Color: Stainless Steel
Basic Gauge Socket Material: Stainless SteelItem: Compound Gauge
Country of Origin (subject to change): United States

Description

Compound Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 160, In. Hg/psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 2/5, Gauge Case Material Phenolic, Gauge Case Color Stainless Steel

Reviews