Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Compound Gauge, 30 Hg to 30 psi, 2-1/2In
  • Zoro #: G0029644
  • Mfr #: 251009AW02B/310SSLXCGV/30
$153.89
  • Smallest Graduation: 1" Hg, 1 psi
  • Dial Size (In.): 2-1/2
  • Gauge Special Options: PLUS!(TM) Performance
See full product details
This item ships free.

Ashcroft #251009AW02B/310SSLXCGV/30 Specifications

  • Zoro #: G0029644
  • Mfr #: 251009AW02B/310SSLXCGV/30
Smallest Graduation: 1" Hg, 1 psi Dial Size (In.): 2-1/2
Gauge Special Options: PLUS!(TM) Performance Basic Gauge Lens Material: Plastic
Gauge Case Color: Stainless Steel Gauge Sensor Material: 316 Stainless Steel
Gauge Connection Location: Lower Back Pressure and Vacuum Gauge Type: Compound Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F Diameter: 2-3/4"
Range: 30" Hg Vac/0 to 30 psi Gauge Lens Material: Polycarbonate
Gauge Primary Range Smallest Graduation: 1/1 Gauge Socket Material: 316 Stainless Steel
Gauge Primary Range Units: In. Hg/psi Gauge Panel Mountable: No
Basic Gauge Socket Material: Stainless Steel Connection Size: 1/4" NPT Male
Connection Location: Lower Back Item: Compound Gauge
Basic Gauge Wetted Parts: Stainless Steel Material: 304 Stainless steel
Gauge Primary Range Values: -30 to 0 to 30 Series: 1009
Graduations: 10" Hg, 5 psi Basic Gauge Case Material: Stainless Steel
Basic Gauge Sensor Material: Stainless Steel Liquid Filled: No
Gauge Nominal Dial Size: 2-1/2" Max. Pressure (PSI): 30
Gauge Application: Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions Gauge Accuracy: +/-1.00%
Manufacturers Warranty Length: 5 yr. Gauge Connection Size: 1/4"
Calibration Certificate Included: No Gauge Connection Type: MNPT
Accuracy: +/- 1% of Span Includes: Mini Threaded Seals
Gauge Case Material: 304 Stainless Steel Case Color: Silver
Color: Silver Length: 2.41"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Compound Gauge, General Purpose with Seal, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, -30 to 0 to 30, In. Hg/psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1/1, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009AW02B/310SSLXCGV/30