Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Compound Gauge, 30 Hg to 30 psi, 2-1/2In
  • Zoro #: G0030606
  • Mfr #: 251009SW02BX6BV/30
$100.74
  • Liquid Filled: No
  • Item: Compound Gauge
  • Accuracy: +/- 1% of Span
See full product details
This item ships free.

Ashcroft #251009SW02BX6BV/30 Specifications

  • Zoro #: G0030606
  • Mfr #: 251009SW02BX6BV/30
Liquid Filled: No Item: Compound Gauge
Accuracy: +/- 1% of Span Basic Gauge Socket Material: Stainless Steel
Gauge Primary Range Smallest Graduation: 1/1 Basic Gauge Sensor Material: Stainless Steel
Diameter: 2-3/4" Basic Gauge Lens Material: Plastic
Gauge Case Color: Stainless Steel Gauge Connection Type: MNPT
Calibration Certificate Included: No Gauge Panel Mountable: No
Length: 2.41" Gauge Special Options: PLUS!(TM) Performance
Gauge Primary Range Values: -30 to 0 to 30 Connection Size: 1/4" NPT Male
Gauge Primary Range Units: In. Hg/psi Smallest Graduation: 1" Hg, 1 psi
Connection Location: Lower Back Material: 304 Stainless steel
Range: 30" Hg Vac/0 to 30 psi Pressure and Vacuum Gauge Type: Compound Gauge
Gauge Sensor Material: 316 Stainless Steel Case Color: Silver
Gauge Socket Material: 316 Stainless Steel Gauge Connection Size: 1/4"
Gauge Case Material: 304 Stainless Steel Graduations: 10" Hg, 5 psi
Gauge Accuracy: +/-1.00% Basic Gauge Case Material: Stainless Steel
Basic Gauge Wetted Parts: Stainless Steel Operating Temp. Range: -40 Degrees to 150 Degrees F
Dial Size (In.): 2-1/2 Gauge Lens Material: Polycarbonate
Manufacturers Warranty Length: 5 yr. Max. Pressure (PSI): 30
Series: 1009 Gauge Connection Location: Lower Back
Gauge Nominal Dial Size: 2-1/2" Color: Silver
Gauge Application: Oxygen Service Cleaned, Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Compound Gauge, Oxygen Service Cleaned, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Lower Back, -30 to 0 to 30, In. Hg/psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1/1, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #251009SW02BX6BV/30