KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compound Gauge, 30 Hg to 30 psi, 2-1/2In

ASHCROFT| Zoro #: G0029732| Mfr #: 251009SW02LX6BV/30

$101.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Polycarbonate
Basic Gauge Socket Material: Stainless Steel
Gauge Primary Range Units: In. Hg/psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0029732 Mfr #: 251009SW02LX6BV/30
Gauge Lens Material: PolycarbonateBasic Gauge Socket Material: Stainless Steel
Gauge Primary Range Units: In. Hg/psiGauge Case Material: 304 Stainless Steel
Gauge Socket Material: 316 Stainless SteelSmallest Graduation: 1" Hg, 1 psi
Calibration Certificate Included: NoOperating Temp. Range: -40 Degrees to 150 Degrees F
Item: Compound GaugeGauge Application: Oxygen Service Cleaned
Gauge Nominal Dial Size: 2-1/2"Basic Gauge Wetted Parts: Stainless Steel
Connection Size: 1/4" NPTCase Color: Silver
Range: 30" Hg Vac to 30 psiGauge Accuracy: +/-1.00%
Gauge Connection Location: BottomGauge Connection Type: MNPT
Series: 1009Graduations: 10" Hg, 5 psi
Liquid Filled: NoGauge Case Color: Stainless Steel
Gauge Special Options: PLUS!(TM) PerformanceGauge Panel Mountable: No
Manufacturers Warranty Length: 5 yr.Basic Gauge Lens Material: Plastic
Gauge Primary Range Smallest Graduation: 1/1Connection Location: Lower
Basic Gauge Sensor Material: Stainless SteelGauge Sensor Material: 316 Stainless Steel
Pressure and Vacuum Gauge Type: Compound GaugeGauge Primary Range Values: 30 to 0 to 30
Gauge Connection Size: 1/4"Basic Gauge Case Material: Stainless Steel
Country of Origin (subject to change): United States

Description

Compound Gauge, Oxygen Service Cleaned, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 30, In. Hg/psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1/1, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Reviews