Compound Gauge, 30 Hg to 60 psi, 4-1/2In

ASHCROFT| Zoro #: G0352895| Mfr #: 451259SD04LV/60#

$95.74 /ea

This item ships free. Details.Standard ground shipping.
Range: 30" Hg Vac to 60 psiGauge Case Color: BlackItem: Compound Gauge
Save 15%. Sign up for Z-mail.


Zoro #: G0352895 Mfr #: 451259SD04LV/60#
Range: 30" Hg Vac to 60 psiGauge Case Color: Black
Item: Compound GaugeFor Use With: Media Compatible with 316L Stainless Steel
Gauge Mounting Method: SurfaceBasic Gauge Wetted Parts: Stainless Steel
Operating Temp. Range: -50 Degrees to 150 Degrees FGauge Socket Material: 316L Stainless Steel
Graduations: 10" Hg, 10 psiPressure and Vacuum Gauge Type: Compound Gauge
Gauge Connection Location: BottomConnection Size: 1/2" NPT
Gauge Sensor Material: 316L Stainless SteelBasic Gauge Sensor Material: Stainless Steel
Case Color: BlackCalibration Certificate Included: No
Basic Gauge Lens Material: GlassGauge Connection Type: MNPT
Basic Gauge Case Material: PlasticGauge Panel Mountable: Yes
Basic Gauge Socket Material: Stainless SteelGauge Accuracy: +/-0.50%
Gauge Nominal Dial Size: 4-1/2"Gauge Primary Range Smallest Graduation: 10/10
Gauge Lens Material: GlassSeries: 1259SD
Gauge Connection Size: 1/2"Connection Location: Lower
Gauge Application: ProcessGauge Primary Range Units: In. Hg/psi
Smallest Graduation: 10" Hg, 10 psiLiquid Filled: No
Country of Origin (subject to change): China


Compound Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, -30 to 0 to 60, In. Hg/psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 10/10, Gauge Case Material Phenolic/Thermoplastic, Gauge Case Color Black, Calibration Certificate Included No