Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Compound Gauge, 30 Hg to 60 psi, 4-1/2In

ASHCROFT | Zoro #: G0934857 | Mfr #: 451279AS04LV/60#

$ 122.55 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Gauge Primary Range Values: -30 to 0 to 60
  • For Use With: Media Compatible with Bronze
  • Liquid Filled: No
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0934857 Mfr #: 451279AS04LV/60#
Gauge Primary Range Values: -30 to 0 to 60 For Use With: Media Compatible with Bronze
Liquid Filled: No Gauge Case Color: Black
Pressure and Vacuum Gauge Type: Compound Gauge Connection Location: Lower
Gauge Lens Material: Glass Connection Size: 1/2" NPT
Gauge Accuracy: +/-0.50% Graduations: 10" Hg, 10 psi
Basic Gauge Case Material: Plastic Gauge Connection Size: 1/2"
Basic Gauge Lens Material: Glass Basic Gauge Sensor Material: Bronze
Gauge Application: Process Smallest Graduation: 10" Hg, 10 psi
Case Color: Black Basic Gauge Wetted Parts: Brass / Bronze
Gauge Primary Range Units: In. Hg/psi Gauge Primary Range Smallest Graduation: 10/10
Range: 30" Hg Vac to 60 psi Gauge Sensor Material: Phosphor Bronze
Gauge Panel Mountable: Yes Gauge Nominal Dial Size: 4-1/2"
Operating Temp. Range: -50 Degrees to 150 Degrees F Item: Compound Gauge
Series: 1279AS Gauge Connection Type: MNPT
Gauge Connection Location: Bottom Calibration Certificate Included: No
Gauge Special Options: PLUS!(TM) Performance Basic Gauge Socket Material: Brass
Gauge Socket Material: Brass Gauge Mounting Method: Surface
Gauge Case Material: Phenolic/Thermoplastic Country of Origin (subject to change): United States

Description

Compound Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/2 In., MNPT, Gauge Connection Location Bottom, -30 to 0 to 60, In. Hg/psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 10/10, Gauge Case Material Phenolic/Thermoplastic, Gauge Case Color Black, Calibration Certificate Included No

Reviews