Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compound Gauge, 30 Hg to 60 psi, 4-1/2In

  • Zoro #: G0547267
  • Mfr #: 451279SS04LXLLVAC/60

$161.99

  • Gauge Case Material: Phenolic/Thermoplastic
  • Basic Gauge Sensor Material: Stainless Steel
  • Gauge Application: Process
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ashcroft #451279SS04LXLLVAC/60 Specifications

  • Zoro #: G0547267
  • Mfr #: 451279SS04LXLLVAC/60
Gauge Case Material: Phenolic/Thermoplastic Basic Gauge Sensor Material: Stainless Steel
Gauge Application: Process Dial Size (In.): 4-1/2
Gauge Case Color: Stainless Steel Pressure and Vacuum Gauge Type: Compound Gauge
Connection Size: 1/2" NPT Male Gauge Special Options: PLUS!(TM) Performance
Basic Gauge Wetted Parts: Stainless Steel Gauge Connection Type: MNPT
Diameter: 5.81" Gauge Sensor Material: 316 Stainless Steel
Gauge Nominal Dial Size: 4-1/2" Gauge Connection Location: Bottom
Series: 1279SS XLL Material: Phenolic
Gauge Accuracy: +/-0.50% Gauge Lens Material: Glass
Max. Pressure (PSI): 60 Gauge Connection Size: 1/2"
Gauge Socket Material: 316 Stainless Steel Range: 30" Hg Vac/0 to 60 psi
Smallest Graduation: 1" Hg, 1 psi Calibration Certificate Included: No
Graduations: 10" Hg, 10 psi Gauge Primary Range Smallest Graduation: 1/1
Basic Gauge Case Material: Plastic Connection Location: Lower
Item: Compound Gauge Basic Gauge Lens Material: Glass
Gauge Mounting Method: Surface Gauge Primary Range Values: -30 to 0 to 60
Liquid Filled: No Basic Gauge Socket Material: Stainless Steel
Case Color: Black Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Panel Mountable: Yes Gauge Primary Range Units: In. Hg/psi
Accuracy: +/- 0.5% of Span Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Compound Gauge, Process, 4-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, 1/2 In., MNPT, Gauge Connection Location Bottom, -30 to 0 to 60, In. Hg/psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 1/1, Gauge Case Material Phenolic/Thermoplastic, Gauge Case Color Stainless Steel, Calibration Certificate Included No

Reviews of Ashcroft #451279SS04LXLLVAC/60