Ashcroft

Compound Gauge

Ashcroft Compound Gauge 451220A02L30IMV&30#
Hover or click to zoom Tap to zoom
  • Item: Compound Gauge
  • Case Color: Black
  • Socket Material: Brass
  • Gauge Case Material: Phenolic
  • Sensor Material: Phosphor Bronze
  • Lens Material: Glass
  • Process Temperature Range: -20 Degrees to 200 Degrees F
  • Process Connection Size: 1/4 in
See full product details
$151.95

Subtotal: $151.95

Ashcroft #451220A02L30IMV&30# Specifications

  • Item: Compound Gauge
  • Case Color: Black
  • Socket Material: Brass
  • Gauge Case Material: Phenolic
  • Sensor Material: Phosphor Bronze
  • Lens Material: Glass
  • Process Temperature Range: -20 Degrees to 200 Degrees F
  • Process Connection Size: 1/4 in
  • Process Connection Type: NPT
  • Secondary Scale Units: psi
  • Process Connection Location: Bottom
  • Primary Pressure Range: -30 to 30
  • Nominal Dial Size: 4 1/2 in
  • Process Connection Gender: Male
  • Country of Origin (subject to change): United States

Description

Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Process Connection Location Bottom, Case Color Black, Primary Pressure Range -30 to 30, Socket Material Brass, Sensor Material Phosphor Bronze, Series 1220, Application Deionized Water, Refrigeration, Specialized OEM Equipment

Restrictions and Compliance

Reviews of Ashcroft #451220A02L30IMV&30#

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.