Ashcroft

Compound Gauge

Ashcroft Compound Gauge 501008S02B30IMV&60#
Hover or click to zoom Tap to zoom
  • Item: Compound Gauge
  • Accuracy: +/-3-2-3%
  • Application: Ammonia and Refrigeration, Control Valves, Food and Beverage, Hydraulics and Pneumatics, Pumps and Compressors, Specialized OEM Equipment
  • Case Color: Stainless Steel
  • Gauge Case Material: 304 Stainless Steel
  • Lens Material: Polycarbonate
  • Process Connection Gender: Male
  • Primary Pressure Range: -30 to 60
See full product details
$65.56

Subtotal: $65.56

Ashcroft #501008S02B30IMV&60# Specifications

  • Item: Compound Gauge
  • Accuracy: +/-3-2-3%
  • Application: Ammonia and Refrigeration, Control Valves, Food and Beverage, Hydraulics and Pneumatics, Pumps and Compressors, Specialized OEM Equipment
  • Case Color: Stainless Steel
  • Gauge Case Material: 304 Stainless Steel
  • Lens Material: Polycarbonate
  • Process Connection Gender: Male
  • Primary Pressure Range: -30 to 60
  • Process Connection Location: Center Back
  • Socket Material: 316L Stainless Steel
  • Process Connection Size: 1/4 in
  • IP/NEMA Rating: IP66, NEMA4X
  • Process Temperature Range: -40 Degrees to 200 Degrees F
  • Process Connection Type: NPT
  • Primary Scale Units: psi
  • Nominal Dial Size: 2 in
  • Liquid-Filled Case: No
  • Sensor Material: 316L Stainless Steel
  • Country of Origin (subject to change): Brazil

Description

Compound Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA4X, Primary Pressure Range -30 to 60, Liquid-Filled Case No, Socket Material 316L Stainless Steel, Sensor Material 316L Stainless Steel

Restrictions and Compliance

Reviews of Ashcroft #501008S02B30IMV&60#

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.