Ashcroft
Compound Gauge
Mfr # 501008S02L30IMV&30#
Zoro # G803530305
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-3-2-3%
- Application Ammonia and Refrigeration, Control Valves, Food and Beverage, Hydraulics and Pneumatics, Pumps and Compressors, Specialized OEM Equipment
- Case Color Stainless Steel
- Process Temperature Range -40 Degrees to 200 Degrees F
- Process Connection Location Bottom
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SWL02L3000#
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver 30-1084S 02L 60 PSI
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black 25W1005PH02L30#
- ASHCROFT Pressure Gauge 451009S04L60#
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Plastic, Black 451279AS04L400#
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver 251009AWL02L1000#
- ASHCROFT Digital Pressure Gauge, 0 to 300 psi, 1 1/2 in Triclamp, Silver 302132SD20LXBKBLCYC4LM200#
- ASHCROFT Digital Pressure Gauge, -15 to 0 to 100 psi, 1 1/2 in Triclamp, Silver 302032SD15LXBLCYC4LMMY100#&V
- ASHCROFT General Purpose Digital Gauge DG2551L0NAM02L5000#-XCYLM
- DYNAMIC Gauge, Glycerine Filled, 0-2000 psi 221553
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Black DPG-104
- Ashcroft Pressure Gauges