Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Gauge/Transmitter, 100 PSI

  • Zoro #: G0167964
  • Mfr #: 302174SD02LXBLBK100#
$577.61
  • Basic Gauge Case Material: Metal
  • Socket Material: 316 Stainless Steel
  • Gauge Operating Temp. Range: -12 Degrees to 140 Degrees F
See full product details
This item ships free.

Ashcroft #302174SD02LXBLBK100# Specifications

  • Zoro #: G0167964
  • Mfr #: 302174SD02LXBLBK100#
Basic Gauge Case Material: Metal Socket Material: 316 Stainless Steel
Gauge Operating Temp. Range: -12 Degrees to 140 Degrees F Includes: Instructions
Digital Gauge Accuracy: +/-0.25% Full Scale Calibration Certificate: No
Output: 4 to 20ma Agency Compliance: FM, CSA
Resolution: Dependent on Display Units Selected Gauge Connection Location: Bottom
Gauge Nominal Dial Size: 3 in Loop Resistance: Dependent on Loop Supply Voltage
Digital Gauge Display Units: bar, ft wc, in Hg, kg/sq cm, kPa, mBar, mm Hg, MPa, psi Gauge Transmitter Required Power: 12 to 30V DC
Gauge Connection Type: MNPT Gauge Primary Range Values: 0 to 100
Item: Digital Pressure Gauge with Transmitter Powered By: 2 AA Batteries
Gauge Primary Range Units: psi Basic Gauge Wetted Parts: Stainless Steel
Case Material: Stainless Steel Number of Display Digits: 5
Display Units: bar, ft wc, in Hg, kg/sq cm, kPa, mBar, mm Hg, MPa, psi Manufacturers Warranty Length: 1 yr
Range: 0 to 100 psi Display: LCD
Digital Gauge with Transmitter Type: Digital Pressure Gauge with Transmitter Series: 2174
Gauge Connection Size: 1/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Pressure Gauge with Transmitter, 3 in, Gauge Primary Range Values 0 to 100, Gauge Primary Range Units psi, Gauge Connection Size 1/4 in, Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent Full Scale, Display Units bar, ft wc, in Hg, kg/sq cm, kPa, mBar, mm Hg, MPa, psi, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316 Stainless Steel, Basic Gauge Case Material Metal, Case Material Stainless Steel, Display LCD

Reviews of Ashcroft #302174SD02LXBLBK100#