SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Gauge/Transmitter, 1000 PSI

ASHCROFT| Zoro #: G0167991| Mfr #: 302174SD02LXBLBK1000#

$465.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display Units: Psi, Bar, kPa, MPa, kg/Sq cmPowered By: 2 AA BatteriesGauge Primary Range Values: 0 to 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167991 Mfr #: 302174SD02LXBLBK1000#
Display Units: Psi, Bar, kPa, MPa, kg/Sq cmPowered By: 2 AA Batteries
Gauge Primary Range Values: 0 to 1000Gauge Connection Type: MNPT
Number of Display Digits: 5Calibration Certificate: No
Includes: InstructionsAgency Compliance: FM, CSA
Gauge Connection Size: 1/4"Loop Resistance: Dependent on Loop Supply Voltage
Basic Gauge Case Material: MetalCase Material: Stainless Steel
Gauge Nominal Dial Size: 3"Series: 2174
Basic Gauge Wetted Parts: Stainless SteelGauge Transmitter Required Power: 12 to 30VDC
Display: LCDSocket Material: 316 Stainless Steel
Output: 4 to 20maDigital Gauge Accuracy: +/-0.25% Full Scale
Item: Digital Pressure Gauge with TransmitterGauge Primary Range Units: psi
Range: 0 to 1000 psiDigital Gauge Display Units: psi, Bar, kg/cm2, kPa, MPa
Resolution: Dependent on Display Units SelectedManufacturers Warranty Length: 1 yr.
Gauge Connection Location: BottomDigital Gauge with Transmitter Type: Digital Pressure Gauge with Transmitter
Gauge Operating Temp. Range: -12 Degrees to 140 Degrees FCountry of Origin (subject to change): United States

Description

Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 1000, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent Full Scale, Display Units Psi, Bar, kPa, MPa, kg/Sq cm, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316 Stainless Steel, Basic Gauge Case Material Metal, Case Material Stainless Steel, Display LCD, Number of Display Digits 5

Reviews