KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Gauge/Transmitter, 30 PSI

ASHCROFT| Zoro #: G0167955| Mfr #: 302174SD02LXBLBK30#

$465.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Gauge Operating Temp. Range: -12 Degrees to 140 Degrees F
Case Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167955 Mfr #: 302174SD02LXBLBK30#
Display: LCDGauge Operating Temp. Range: -12 Degrees to 140 Degrees F
Case Material: Stainless SteelPowered By: 2 AA Batteries
Loop Resistance: Dependent on Loop Supply VoltageGauge Primary Range Units: psi
Calibration Certificate: NoGauge Connection Size: 1/4"
Gauge Transmitter Required Power: 12 to 30VDCSocket Material: 316 Stainless Steel
Digital Gauge Display Units: psi, Bar, ft. H2O, in. H2O, in. Hg, kg/cm2, kPa, mbar, mmHg, MPaNumber of Display Digits: 5
Includes: Instructions, CableDigital Gauge with Transmitter Type: Digital Pressure Gauge with Transmitter
Gauge Connection Location: BottomSeries: 2174
Basic Gauge Case Material: MetalGauge Connection Type: MNPT
Range: 0 to 30 psiDigital Gauge Accuracy: +/-0.25% Full Scale
Resolution: Dependent on Display Units SelectedDisplay Units: Psi, Bar, kPa, mBar, MPa, In Hg, mm Hg, Ft H2O, In H2O, kg/Sq cm
Gauge Nominal Dial Size: 3"Manufacturers Warranty Length: 1 year
Gauge Primary Range Values: 0 to 30Output: 4 to 20ma
Item: Digital Pressure Gauge with TransmitterBasic Gauge Wetted Parts: Stainless Steel
Country of Origin (subject to change): United States

Description

Digital Gauge/Transmitter, Dial Size (In.) 3, Range 0 to 30 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Accuracy ( Percent) +/-0.25, Socket Material 316 Stainless Steel, Case Material Stainless Steel, Display 5 Digit LCD, Display Units Psi, Bar, mBar, MPa, kPa, In Hg, mm Hg, Ft H2O, In H2O, kg/Sq cm, Resolution Dependent on Display Units Selected, Power Required 12 to 30 VDC, Agency Compliance CE, FM, Operating Temp. Range (F) -12 Degrees to 140 Degrees , Output 4 to 20 mA

Reviews