DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Digital Gauge/Transmitter, 300 PSI

ASHCROFT| Zoro #: G0167973| Mfr #: 302174SD02LXBLBK300#

$465.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Output: 4 to 20ma
Includes: Instructions
Display: LCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167973 Mfr #: 302174SD02LXBLBK300#
Output: 4 to 20maIncludes: Instructions
Display: LCDGauge Transmitter Required Power: 12 to 30VDC
Gauge Connection Location: BottomManufacturers Warranty Length: 1 year
Digital Gauge Accuracy: +/-0.25% Full ScaleCase Material: Stainless Steel
Powered By: 2 AA BatteriesGauge Operating Temp. Range: -12 Degrees to 140 Degrees F
Resolution: Dependent on Display Units SelectedDigital Gauge with Transmitter Type: Digital Pressure Gauge with Transmitter
Calibration Certificate: NoBasic Gauge Case Material: Metal
Number of Display Digits: 5Gauge Primary Range Units: psi
Series: 2174Display Units: Psi, Bar, kPa, mBar, MPa, In Hg, Ft H2O, kg/Sq cm
Gauge Connection Type: MNPTSocket Material: 316 Stainless Steel
Basic Gauge Wetted Parts: Stainless SteelRange: 0 to 300 psi
Loop Resistance: Dependent on Loop Supply VoltageGauge Connection Size: 1/4"
Gauge Nominal Dial Size: 3"Gauge Primary Range Values: 0 to 300
Item: Digital Pressure Gauge with TransmitterDigital Gauge Display Units: psi, Bar, ft. H2O, in. Hg, kg/cm2, kPa, mBar, MPa
Country of Origin (subject to change): United States

Description

Digital Gauge/Transmitter, Dial Size 3 In, Connection Size 1/4 In NPT, Connection Location Lower, Accuracy +/-0.25 %, Range 300 PSI, Socket Material 316 Stainless Steel, Case Material Stainless Steel, Display 5 Digit LCD, Resolution Dependent on Display Units Selected, Powered By 2 AA Batteries, Agency Compliance CE, FM, Operating Temp Range -12 to 140 F, Output 4 to 20 mA, Power Required 12 to 30 VDC, Loop Resistance Dependent on Loop Supply Voltage, Includes Instructions

Reviews