BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Digital Gauge/Transmitter, 3000 PSI

ASHCROFT| Zoro #: G0168007| Mfr #: 302174SD02LXBLBK3000#

$485.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Case Material: MetalBasic Gauge Wetted Parts: Stainless SteelGauge Transmitter Required Power: 12 to 30VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0168007 Mfr #: 302174SD02LXBLBK3000#
Basic Gauge Case Material: MetalBasic Gauge Wetted Parts: Stainless Steel
Gauge Transmitter Required Power: 12 to 30VDCGauge Connection Location: Bottom
Socket Material: 316 Stainless SteelIncludes: Instructions
Resolution: Dependent on Display Units SelectedPowered By: Loop Powered with Battery Backup (2 AA Batteries)
Digital Gauge with Transmitter Type: Digital Pressure Gauge with TransmitterDisplay: LCD
Gauge Primary Range Units: psiFeatures: Battery Backup
Range: 0 to 3000 psiAgency Compliance: FM, CSA
Number of Display Digits: 5Item: Digital Pressure Gauge with Transmitter
Digital Gauge Accuracy: +/-0.25% Full ScaleCase Material: Stainless Steel
Display Units: Psi, Bar, kPa, MPa, kg/Sq cmGauge Connection Type: MNPT
Loop Resistance: Dependent on Loop Supply VoltageCalibration Certificate: No
Gauge Operating Temp. Range: -12 Degrees to 140 Degrees FOutput: 4 to 20ma
Gauge Nominal Dial Size: 3"Digital Gauge Display Units: psi, Bar, kg/cm2, kPa, MPa
Series: 2174Gauge Connection Size: 1/4"
Manufacturers Warranty Length: 1 yr.Gauge Primary Range Values: 0 to 3000
Country of Origin (subject to change): United States

Description

Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 3000, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent Full Scale, Display Units Psi, Bar, kPa, MPa, kg/Sq cm, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316 Stainless Steel, Basic Gauge Case Material Metal, Case Material Stainless Steel, Display LCD, Number of Display Digits 5

Reviews