Digital Gauge/Transmitter, 60 PSI

ASHCROFT| Zoro #: G0167946| Mfr #: 302174SD02LXBLBKVAC/60

$468.00 /ea

This item ships free. Details.Standard ground shipping.
Output: 4 to 20maGauge Transmitter Required Power: 12 to 30VDCDigital Gauge Accuracy: +/-0.25% Full Scale
Save 15%. Sign up for Z-mail.


Zoro #: G0167946 Mfr #: 302174SD02LXBLBKVAC/60
Output: 4 to 20maGauge Transmitter Required Power: 12 to 30VDC
Digital Gauge Accuracy: +/-0.25% Full ScaleGauge Nominal Dial Size: 3"
Gauge Connection Location: BottomGauge Connection Size: 1/4"
Socket Material: 316 Stainless SteelDisplay: LCD
Loop Resistance: Dependent on Loop Supply VoltageNumber of Display Digits: 5
Digital Gauge Display Units: psi, Bar, ft. H2O, in. H2O, in. Hg, kg/cm2, kPa, mbar, mmHg, MPaManufacturers Warranty Length: 1 yr.
Resolution: Dependent on Display Units SelectedGauge Connection Type: MNPT
Series: 2174Powered By: 2 AA Batteries
Basic Gauge Case Material: MetalGauge Primary Range Units: In. Hg
Basic Gauge Wetted Parts: Stainless SteelDigital Gauge with Transmitter Type: Digital Vacuum Gauge with Transmitter
Item: Digital Vacuum Gauge with TransmitterGauge Operating Temp. Range: -12 Degrees to 140 Degrees F
Calibration Certificate: NoIncludes: Instructions
Display Units: Liter Per Second, Liter Per Minute, Liter Per Hour, M3S, M3H, F3S, F3M, F3H, Gallons Per Second, Gallons Per Minute, Gallons Per Hour, Million Gallons per Day, IGS, IGM, IGH, LbM, OPM, BPMGauge Primary Range Values: -30 to 0
Range: 30 to 0" Hg VacCase Material: Stainless Steel
Country of Origin (subject to change): United States


Digital Vacuum Gauge with Transmitter, 3 In., Gauge Primary Range Values -30 to 0, Gauge Primary Range Units In. Hg, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent Full Scale, Display Units Psi, Bar, kPa, mBar, MPa, In Hg, mm Hg, Ft H2O, In H2O, kg/Sq cm, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316 Stainless Steel, Basic Gauge Case Material Metal, Case Material Stainless Steel, Display LCD