*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Gauge/Transmitter, 600 PSI

ASHCROFT| Zoro #: G0167982| Mfr #: 302174SD02LXBLBK600#

$450.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Gauge Operating Temp. Range: -12 Degrees to 140 Degrees F
Digital Gauge Display Units: psi, Bar, ft. H2O, in. Hg, kg/cm2, kPa, mBar, MPa
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167982 Mfr #: 302174SD02LXBLBK600#
Display: LCDGauge Operating Temp. Range: -12 Degrees to 140 Degrees F
Digital Gauge Display Units: psi, Bar, ft. H2O, in. Hg, kg/cm2, kPa, mBar, MPaGauge Primary Range Units: psi
Number of Display Digits: 5Basic Gauge Wetted Parts: Stainless Steel
Digital Gauge Accuracy: +/-0.25% Full ScaleItem: Digital Pressure Gauge with Transmitter
Gauge Nominal Dial Size: 3"Loop Resistance: Dependent on Loop Supply Voltage
Output: 4 to 20maResolution: Dependent on Display Units Selected
Gauge Transmitter Required Power: 12 to 30VDCGauge Connection Location: Bottom
Gauge Connection Type: MNPTSeries: 2174
Includes: InstructionsCalibration Certificate: No
Powered By: 2 AA BatteriesRange: 0 to 600 psi
Manufacturers Warranty Length: 1 yearSocket Material: 316 Stainless Steel
Case Material: Stainless SteelDigital Gauge with Transmitter Type: Digital Pressure Gauge with Transmitter
Basic Gauge Case Material: MetalGauge Primary Range Values: 0 to 600
Display Units: Liter Per Second, Liter Per Minute, Liter Per Hour, M3S, M3H, F3S, F3M, F3H, Gallons Per Second, Gallons Per Minute, Gallons Per Hour, Million Gallons per Day, IGS, IGM, IGH, LbM, OPM, BPMGauge Connection Size: 1/4"
Country of Origin (subject to change): United States

Description

Digital Gauge/Transmitter, Dial Size 3 In, Connection Size 1/4 In NPT, Connection Location Lower, Accuracy +/-0.25 %, Range 600 PSI, Socket Material 316 Stainless Steel, Case Material Stainless Steel, Display 5 Digit LCD, Resolution Dependent on Display Units Selected, Powered By 2 AA Batteries, Agency Compliance CE, FM, Operating Temp Range -12 to 140 F, Output 4 to 20 mA, Power Required 12 to 30 VDC, Loop Resistance Dependent on Loop Supply Voltage, Includes Instructions

Reviews