Ashcroft
Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Metal, Gray
- Zoro #: G7644804
- Mfr #: 302089SD02L30#
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Digital Test Pressure Gauge
- Connection Location: Bottom
- Includes: Batteries and Instructions
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Gauge Primary Range Values: 0 to 30
- Gauge Primary Range Units: psi
- Gauge Connection Type: MNPT
- Gauge Connection Size: 1/4 in
$1,020.69
Ships from United States
Subtotal: $1,020.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ashcroft #302089SD02L30# Specifications
- Zoro #: G7644804
- Mfr #: 302089SD02L30#
- UPC #: 783029572085
- Item: Digital Test Pressure Gauge
- Connection Location: Bottom
- Includes: Batteries and Instructions
- Range: 0 to 30 psi
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Gauge Primary Range Values: 0 to 30
- Gauge Primary Range Units: psi
- Gauge Connection Type: MNPT
- Gauge Connection Size: 1/4 in
- Basic Gauge Case Material: Metal
- Case Color: Gray
- Number of Display Digits: 5
- Display Units: bar, cm wc, ft Sea Water, in Hg, in wc, kg/sq cm, KPa, mBar, mm Hg, mm wc, MPa, psi
- Socket Material: 316 Stainless Steel
- Manufacturers Warranty Length: 1 yr
- Gauge Nominal Dial Size: 3 in
- Resolution: Dependent on Display Units Selected
- Agency Compliance: CE, FM
- Peak Hold: No
- Calibration Certificate: NIST
- Basic Gauge Wetted Parts: Stainless Steel
- Series: 2089
- Display: Backlit LCD
- Powered By: (2) AA Batteries
- Gauge Connection Location: Bottom
- Gauge Operating Temp. Range: 0 Degrees to 150 Degrees F
- Case Material: Stainless Steel
- Digital Gauge Accuracy: +/-0.05% Full Scale
- Digital Gauge Display Units: bar, cm wc, ft Sea Water, in Hg, in wc, kg/sq cm, kPa, mbar, mm H2O, mm Hg, MPa, psi
- Gauge Case Material: 304 Stainless Steel
- Primary Range: 0 to 30
- Burst Pressure: 90 psi
- Case Depth: 1.7 in
- Gauge Wetted Parts: Stainless Steel
- Number of Digits: 5
- Low Battery Indicator: Yes
- Digit Height: 0.66 in
- Case Diameter: 3.25 in
- Display Screen Type: LCD
- Data Update Frequency: 100 msec, 200 msec, 500 msec, 1 sec
- Includes Batteries: Yes
- Pressure Range Type: Pressure
- Auto-Shutoff: Yes
- With Calibration Certificate: With Calibration Certificate
- Backlit Screen: Yes
- Process Connection Gender: Male
- Primary Display Units: psi
- Battery Run Time: 1,000 hr
- Nominal Dial Size: 3 in
- Process Connection Size: 1/4 in
- Case Shape: Round
- Primary Units: psi
- Process Connection Type: NPT
- IP/NEMA Rating: IP65
- Power Source: Battery
- Case Finish: Tumble Polished
- Includes Calibration Certificate: 10 NIST Traceable Chart
- Hazardous Location Rating: Not Rated
- Languages: Dutch, English, French, German, Italian, Portuguese, Spanish
- Battery Type: (3) AAA Batteries
- Non-Sparking: No
- Memory Features: Min/Max
- Process Connection Location: Bottom
- Adjustable Set Points: Yes
- Process Temperature Range: 0 Degrees to 150 Degrees F
- Test Pressure Gauge Type: Calibrator Pressure Gauge
- Differentiator (HIDDEN): 302089SD02L30# 10 NIST Traceable Chart
- Manufacturer Warranty Length: 1 yr
- Weatherproof: Yes
- Display Range: 0 to 30 psi
- Sensor Type: Silicone MEMS
- Panel-Mountable: No
- Pressure Gauge Type: Test Pressure Gauge
- Bar Graph: 10 Segments
- Blowout Safety Back: No
- Lens Material: Polyester
- Sensor Material: 316 Stainless Steel
- Includes Rubber Boot: No
- Auto-Shutoff Time: 2 min, 5 min, 15 min, 30 min
- Includes Mounting Hardware: No
- Primary Display Range: 0 to 30
- Gauge Mounting Type: Stem-Mount
- Country of Origin (subject to change): United States
Description
Digital Test Pressure Gauge, Accuracy +/-0.05 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm wc, ft Sea Water, in Hg, in wc, kg/sq cm, KPa, mBar, mm Hg, mm wc, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries
Reviews of Ashcroft #302089SD02L30#
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ASHCROFT Digital Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Metal, Gray 302089SD02L60#
- ASHCROFT Digital Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Metal, Gray 302089SD02L600#
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Gray 302089SD02L100#
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02L400#
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black 451379ASL04L100#
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1 1/2 in Triclamp, Silver 302132SD15LXBKBLCYC4LM100#
- ASHCROFT Gauge2.5"Liquid Fil 1/4"L 0/3000Psi 631008AL02L-0/3000
- ASHCROFT Gauge4"Liq.Fill.Gage 0/300, 1/4" 1001008AL02L-0/300
- ASHCROFT Gauge2.5"Air/Gas Gage 0/30"Wc, 1/4"L 251490A02L-0/30WC
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 351009AW02LV/30#
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver PRO-311D-404H
- Ashcroft Pressure Gauges