Ashcroft
Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver
- Zoro #: G7645640
- Mfr #: 302086SD02LXCYLM30#
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Digital Test Pressure Gauge
- Connection Location: Bottom
- Includes: Alkaline Batteries
- Gauge Primary Range Values: 0 to 30
- Gauge Primary Range Units: psi
- Gauge Connection Type: MNPT
- Gauge Connection Size: 1/4 in
- Case Color: Silver
$819.19
Ships from United States
Subtotal: $819.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ashcroft #302086SD02LXCYLM30# Specifications
- Zoro #: G7645640
- Mfr #: 302086SD02LXCYLM30#
- Item: Digital Test Pressure Gauge
- Connection Location: Bottom
- Includes: Alkaline Batteries
- Gauge Primary Range Values: 0 to 30
- Gauge Primary Range Units: psi
- Gauge Connection Type: MNPT
- Gauge Connection Size: 1/4 in
- Case Color: Silver
- Gauge Operating Temp. Range: 0 Degrees to 150 Degrees F
- Calibration Certificate: No
- Memory Storage: min/max
- Peak Hold: Yes
- Number of Display Digits: 5
- Manufacturers Warranty Length: 1 yr
- Display Units: bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
- Display: LCD
- Case Material: Stainless Steel
- Digital Gauge Display Units: bar, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, MPa, psi
- Gauge Connection Location: Bottom
- Digital Gauge Accuracy: +/-0.10% Full Scale
- Features: Bar Graph Battery Display
- Powered By: (3) AAA Batteries
- Series: 0.10% High Accuracy Digital Gauge
- Gauge Nominal Dial Size: 3 in
- Agency Compliance: CRN, CSA, FM
- Resolution: Dependent on Range
- Socket Material: 316 Stainless Steel
- Gauge Case Material: 300 Stainless Steel
- Non-Sparking: No
- Battery Type: (3) AAA Batteries
- Battery Run Time: 1,000 hr
- Pressure Gauge Type: Test Pressure Gauge
- Primary Range: 0 to 30
- Primary Display Units: psi
- Includes Calibration Certificate: No
- Process Temperature Range: 0 Degrees to 150 Degrees F
- Hazardous Location Rating: Not Rated
- Low Battery Indicator: Yes
- Languages: Dutch, English, French, German, Italian, Portuguese, Spanish
- IP/NEMA Rating: IP65
- Memory Features: Min/Max
- Primary Display Range: 0 to 30
- Gauge Wetted Parts: Stainless Steel
- Manufacturer Warranty Length: 1 yr
- Display Range: 0 to 30 psi
- Includes Mounting Hardware: No
- Backlit Screen: Yes
- Display Screen Type: LCD
- Process Connection Type: NPT
- Process Connection Size: 1/4 in
- Panel-Mountable: No
- Bar Graph: 10 Segments
- Digit Height: 0.66 in
- Sensor Material: 316 Stainless Steel
- Burst Pressure: 90 psi
- Power Source: Battery
- Sensor Type: Silicone MEMS
- Includes Rubber Boot: No
- Includes Batteries: Yes
- Auto-Shutoff: Yes
- Primary Units: psi
- Process Connection Location: Bottom
- Case Depth: 1.7 in
- Process Connection Gender: Male
- With Calibration Certificate: Standard Gauge
- Differentiator (HIDDEN): 302086SD02LXCYLM30# No
- Case Shape: Round
- Blowout Safety Back: No
- Nominal Dial Size: 3 in
- Lens Material: Polyester
- Weatherproof: Yes
- Pressure Range Type: Pressure
- Test Pressure Gauge Type: Lab-Precision Test Gauge
- Data Update Frequency: 100 msec, 200 msec, 500 msec, 1 sec
- Auto-Shutoff Time: 2 min, 5 min, 15 min, 30 min
- Case Diameter: 3.25 in
- Case Finish: Tumble Polished
- Adjustable Set Points: Yes
- Number of Digits: 5
- Gauge Mounting Type: Stem-Mount
- Country of Origin (subject to change): United States
Description
Digital Test Pressure Gauge, Accuracy +/-0.10 Percent, Gauge Case Material 300 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Ashcroft #302086SD02LXCYLM30#
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ASHCROFT Panel Mount Pressure Gauge 25W1001TH 02B XUCZG 30#
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver 251009AWL02L600#
- ASHCROFT 2-1/2In 1/4In 0-30Psi Npt Pressure Gauge 63-1008-A-02L-30
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1 1/2 in Triclamp, Stainless Steel, Silver 25-1032S-15L-30
- ASHCROFT Pressure Gauge 451209SD04L60#
- ASHCROFT Compound Gauge 351009SWL02LXR530IMV&150#
- ASHCROFT Gauge4"Liq.Fill.Gage 0/300, 1/4" 1001008AL02L-0/300
- ASHCROFT General Purpose Digital Gauge DG2551L0NAM02L300#-XCYLM
- ASHCROFT Gauge2.5"dial, 0/100, 1/4"Lowerconn 251009AW02L-0/100
- WESTON 0-1600Rpm 1:1Ratio Pressure Gauge 956
- BAKER INSTRUMENTS AHNC-1000P Pressure Gauge, 0-1000 PSI, AHNC-1000P-NIST
- Ashcroft Pressure Gauges