DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Gauge, Pressure, Digital

ASHCROFT| Zoro #: G0167894| Mfr #: 302074SD02L100BL

$408.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Battery and Instructions
Display: LCD
Gauge Connection Location: Bottom
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167894 Mfr #: 302074SD02L100BL
Includes: Battery and InstructionsDisplay: LCD
Gauge Connection Location: BottomManufacturers Warranty Length: 1 yr.
Case Color: GrayDigital Gauge Accuracy: +/-0.25% Full Scale
Case Material: Stainless SteelPowered By: (2) AA Batteries
Gauge Operating Temp. Range: -14 Degrees to 140 Degrees FResolution: Dependent on Display Units Selected
Calibration Certificate: NoBasic Gauge Case Material: Metal
Digital Pressure and Vacuum Gauge Type: Digital Pressure GaugeNumber of Display Digits: 5
Gauge Primary Range Units: psiSeries: 2074
Display Units: Psi, Bar, mBar, MPa, kPa, In Hg, mm Hg, Ft H2O, kg/Sq cmGauge Connection Type: MNPT
Socket Material: 316 Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Range: 0 to 100 psiGauge Connection Size: 1/4"
Gauge Nominal Dial Size: 3"Gauge Primary Range Values: 0 to 100
Item: Digital Pressure GaugeDigital Gauge Display Units: psi, bar, mbar, in. Hg, mmHg, kPa, mPa, kg/cm2, ft. H2O
Country of Origin (subject to change): United States

Description

Digital Pressure Gauge, Dial Size (In.) 3, Range 0 to 100 psi, Connection Size 1/4" NPT, Connection Location Lower, Accuracy (%) +/-0.25, Socket Material 316 SS, Case Material Stainless Steel, Case Color Gray, Display 5 Digit LCD, Display Units Psi, Bar, mBar, MPa, kPa, In Hg, mm Hg, Ft H2O, kg/Sq cm, Resolution Dependent on Display Units Selected, Powered By (2) AA Batteries, Agency Compliance CE, FM, Series 2074, Includes Battery and Instructions, Manufacturers Warranty Length 1 Year

Reviews