Gauge, Pressure, Digital

ASHCROFT| Zoro #: G0167937| Mfr #: 302074SD02L3000 BL

$441.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Gauge Operating Temp. Range: -14 Degrees to 140 Degrees F
Digital Gauge Display Units: psi, bar, kPa
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167937 Mfr #: 302074SD02L3000 BL
Display: LCDGauge Operating Temp. Range: -14 Degrees to 140 Degrees F
Digital Gauge Display Units: psi, bar, kPaGauge Primary Range Units: psi
Number of Display Digits: 5Includes: Battery and Instructions
Item: Digital Pressure GaugeGauge Nominal Dial Size: 3"
Basic Gauge Wetted Parts: Stainless SteelResolution: Dependent on Display Units Selected
Calibration Certificate: NoRange: 0 to 3000 psi
Gauge Connection Location: BottomGauge Connection Type: MNPT
Series: 2074Digital Gauge Accuracy: +/-0.25% Full Scale
Case Color: GrayPowered By: (2) AA Batteries
Manufacturers Warranty Length: 1 yr.Socket Material: 316 Stainless Steel
Case Material: Stainless SteelBasic Gauge Case Material: Metal
Gauge Primary Range Values: 0 to 3000Display Units: Psi, Bar, kPa
Gauge Connection Size: 1/4"Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
Country of Origin (subject to change): United States

Description

Digital Pressure Gauge, Dial Size (In.) 3, Range 0 to 3000 psi, Connection Size 1/4" NPT, Connection Location Lower, Accuracy (%) +/-0.25, Socket Material 316 Stainless Steel, Case Material Stainless Steel, Case Color Gray, Display 5 Digit LCD, Display Units Psi, Bar, kPa, Resolution Dependent on Display Units Selected, Powered By (2) AA Batteries, Agency Compliance CE, FM, Series 2074, Includes Battery and Instructions, Manufacturers Warranty Length 1 Year

Reviews