SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gauge, Pressure, Digital

ASHCROFT| Zoro #: G0167903| Mfr #: 302074SD02L300BL

$367.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display Units: Psi, Bar, mBar, MPa, kPa, In Hg, Ft H2O, kg/Sq cmCase Material: Stainless SteelPowered By: (2) AA Batteries
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167903 Mfr #: 302074SD02L300BL
Display Units: Psi, Bar, mBar, MPa, kPa, In Hg, Ft H2O, kg/Sq cmCase Material: Stainless Steel
Powered By: (2) AA BatteriesGauge Connection Type: MNPT
Number of Display Digits: 5Calibration Certificate: No
Includes: Battery and InstructionsAgency Compliance: CE, FM, CSA
Gauge Connection Size: 1/4"Case Color: Gray
Gauge Nominal Dial Size: 3"Series: 2074
Basic Gauge Wetted Parts: Stainless SteelGauge Primary Range Values: 0 to 300
Basic Gauge Case Material: MetalDisplay: LCD
Socket Material: 316 Stainless SteelDigital Gauge Accuracy: +/-0.25% Full Scale
Item: Digital Pressure GaugeGauge Primary Range Units: psi
Digital Pressure and Vacuum Gauge Type: Digital Pressure GaugeRange: 0 to 300 psi
Digital Gauge Display Units: psi, ft., bar, mbar, in. Hg, kPa, mPa, kg/cm2, H2OResolution: Dependent on Display Units Selected
Manufacturers Warranty Length: 1 yr.Gauge Connection Location: Center Back
Gauge Operating Temp. Range: -14 Degrees to 140 Degrees FCountry of Origin (subject to change): United States

Description

Digital Pressure Gauge, 3 In., Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Stainless Steel, Gauge Connection Type MNPT, Gauge Connection Size 1/4 In., Gauge Connection Location Center Back, Gauge Primary Range Units psi, Gauge Primary Range Values 0 to 300, Digital Gauge Accuracy +/-0.25 Percent Full Scale, Display LCD, Number of Display Digits 5, Socket Material 316 Stainless Steel, Case Material Stainless Steel, Case Color Gray

Reviews