BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gauge, Pressure, Digital

ASHCROFT| Zoro #: G0167912| Mfr #: 302074SD02L600BL

$408.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Case Material: MetalBasic Gauge Wetted Parts: Stainless SteelGauge Connection Location: Bottom
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167912 Mfr #: 302074SD02L600BL
Basic Gauge Case Material: MetalBasic Gauge Wetted Parts: Stainless Steel
Gauge Connection Location: BottomSocket Material: 316 Stainless Steel
Includes: Battery and InstructionsResolution: Dependent on Display Units Selected
Powered By: (2) AA BatteriesDisplay: LCD
Gauge Primary Range Units: psiRange: 0 to 600 psi
Number of Display Digits: 5Item: Digital Pressure Gauge
Digital Gauge Accuracy: +/-0.25% Full ScaleCase Material: Stainless Steel
Case Color: GrayDisplay Units: Psi, Bar, mBar, MPa, kPa, In Hg, Ft H2O, kg/Sq cm
Gauge Connection Type: MNPTGauge Operating Temp. Range: -14 Degrees to 140 Degrees F
Calibration Certificate: NoGauge Nominal Dial Size: 3"
Digital Gauge Display Units: psi, ft., bar, mbar, in. Hg, kPa, mPa, kg/cm2, H2OSeries: 2074
Gauge Connection Size: 1/4"Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
Manufacturers Warranty Length: 1 yr.Gauge Primary Range Values: 0 to 600
Country of Origin (subject to change): United States

Description

Digital Pressure Gauge, 3 In., Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Stainless Steel, Gauge Connection Type MNPT, Gauge Connection Size 1/4 In., Gauge Connection Location Bottom, Gauge Primary Range Units psi, Gauge Primary Range Values 0 to 600, Digital Gauge Accuracy +/-0.25 Percent Full Scale, Display LCD, Number of Display Digits 5, Socket Material 316 Stainless Steel, Case Material Stainless Steel, Case Color Gray

Reviews