Ashcroft
Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black
Mfr # 452074SD02L100BL
Zoro # G0168034
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Includes Battery and Instructions
- Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
- Accuracy +/-0.25%
- Application Pneumatics, Hydraulics
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black 451379SSL04L100#
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver 351009AW02L300#
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02BXLL160
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black 451259SD04L1000#
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02BX6B160
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver 251009SW02L160#
- ASHCROFT Pressure Gauge 451259SD04LXCYD31500#
- ASHCROFT Digital Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Metal, Silver 2089
- ASHCROFT Pressure Gauge 451259SD04LXCYDJ160#-04510SS50XDJ
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black PEM1401LF
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-160 PSI TL25-160-4L
- Ashcroft Pressure Gauges