Gauge, Pressure, Digital

ASHCROFT| Zoro #: G0168077| Mfr #: 452074SD02L3000BL

$472.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Battery and Instructions
Display: LCD
Gauge Connection Location: Bottom
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0168077 Mfr #: 452074SD02L3000BL
Includes: Battery and InstructionsDisplay: LCD
Gauge Connection Location: BottomManufacturers Warranty Length: 1 yr.
Case Color: BlackDigital Gauge Accuracy: +/-0.25% Full Scale
Case Material: ThermoplasticPowered By: (2) C Batteries
Gauge Operating Temp. Range: -14 Degrees to 140 Degrees FResolution: Dependent on Display Units Selected
Calibration Certificate: NoBasic Gauge Case Material: Plastic
Digital Pressure and Vacuum Gauge Type: Digital Pressure GaugeNumber of Display Digits: 5
Gauge Primary Range Units: psiSeries: 2074
Display Units: Psi, Bar, kPaGauge Connection Type: MNPT
Socket Material: 316 Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Range: 0 to 3000 psiGauge Connection Size: 1/4"
Gauge Nominal Dial Size: 4-1/2"Gauge Primary Range Values: 0 to 3000
Item: Digital Pressure GaugeDigital Gauge Display Units: psi, bar, kPa
Country of Origin (subject to change): United States

Description

Digital Pressure Gauge, Dial Size (In.) 4-1/2, Range 0 to 3000 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Accuracy ( Percent) +/-0.25, Socket Material 316 Stainless Steel, Case Material Thermoplastic, Case Color Black, 5 Digit LCD Display, Display Units Psi, Bar, kPa, Resolution Dependent on Display Units Selected, Powered By (2) C Batteries, Agency Compliance FM, Operating Temp. Range (F) -14 Degrees to 140 Degrees , Series 2074, Includes Battery and Instructions

Reviews