KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gauge, Pressure, Digital

ASHCROFT| Zoro #: G0168025| Mfr #: 452074SD02L30BL

$472.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Case Material: Thermoplastic
Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0168025 Mfr #: 452074SD02L30BL
Display: LCDCase Material: Thermoplastic
Digital Pressure and Vacuum Gauge Type: Digital Pressure GaugePowered By: (2) C Batteries
Gauge Primary Range Units: psiCalibration Certificate: No
Case Color: BlackGauge Connection Size: 1/4"
Socket Material: 316 Stainless SteelGauge Operating Temp. Range: -14 Degrees to 140 Degrees F
Digital Gauge Display Units: psi, bar, mbar, in. Hg, mmHg, kPa, mPa, kg/cm2, in. H2O, ft. H2ONumber of Display Digits: 5
Includes: Battery and InstructionsGauge Connection Location: Bottom
Series: 2074Basic Gauge Case Material: Plastic
Gauge Connection Type: MNPTRange: 0 to 30 psi
Digital Gauge Accuracy: +/-0.25% Full ScaleResolution: Dependent on Display Units Selected
Display Units: Psi, Bar, mBar, MPa, kPa, In Hg, mm Hg, Ft H2O, In H2O, kg/Sq cmGauge Nominal Dial Size: 4-1/2"
Manufacturers Warranty Length: 1 yr.Gauge Primary Range Values: 0 to 30
Item: Digital Pressure GaugeBasic Gauge Wetted Parts: Stainless Steel
Country of Origin (subject to change): United States

Description

Digital Pressure Gauge, Dial Size (In.) 4-1/2, Range 0 to 30 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Accuracy ( Percent) +/-0.25, Socket Material 316 Stainless Steel, Case Material Thermoplastic, Case Color Black, 5 Digit LCD Display, Display Units Psi, Bar, mBar, MPa, kPa, In Hg, mm Hg, Ft H2O, In H2O, kg/Sq cm, Resolution Dependent on Display Units Selected, Powered By (2) C Batteries, Agency Compliance FM, Operating Temp. Range (F) -14 Degrees to 140 Degrees , Series 2074

Reviews