KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gauge, Vacuum, Digital

ASHCROFT| Zoro #: G0167876| Mfr #: 302074SD02L VAC BL

$441.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Gauge Operating Temp. Range: -14 Degrees to 140 Degrees F
Digital Gauge Display Units: psi, bar, mbar, in. Hg, mmHg, kPa, mPa, kg/cm2, in. H2O, ft. H2O
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167876 Mfr #: 302074SD02L VAC BL
Display: LCDGauge Operating Temp. Range: -14 Degrees to 140 Degrees F
Digital Gauge Display Units: psi, bar, mbar, in. Hg, mmHg, kPa, mPa, kg/cm2, in. H2O, ft. H2OGauge Primary Range Units: In. Hg
Number of Display Digits: 5Includes: Battery and Instructions
Item: Digital Vacuum GaugeGauge Nominal Dial Size: 3"
Basic Gauge Wetted Parts: Stainless SteelResolution: Dependent on Display Units Selected
Case Color: GrayRange: 30 to 0" Hg Vac
Gauge Connection Location: BottomGauge Connection Type: MNPT
Series: 2074Digital Gauge Accuracy: +/-0.25% Full Scale
Calibration Certificate: NoGauge Primary Range Values: 30 to 0
Powered By: (2) AA BatteriesManufacturers Warranty Length: 1 yr.
Socket Material: 316 Stainless SteelCase Material: Stainless Steel
Basic Gauge Case Material: MetalDisplay Units: Psi, Bar, mBar, MPa, kPa, In Hg, mm Hg, Ft H2O, In H2O, kg/Sq cm
Gauge Connection Size: 1/4"Digital Pressure and Vacuum Gauge Type: Digital Vacuum Gauge
Country of Origin (subject to change): United States

Description

Digital Vacuum Gauge, Dial Size (In.) 3, Range 30 to 0" Hg Vac, Connection Size 1/4" NPT, Connection Location Lower, Accuracy (%) +/-0.25, Socket Material 316 SS, Case Material Stainless Steel, Case Color Gray, Display 5 Digit LCD, Display Units Psi, Bar, mBar, MPa, kPa, In Hg, mm Hg, Ft H2O, In H2O, kg/Sq cm, Resolution Dependent on Display Units Selected, Powered By (2) AA Batteries, Agency Compliance CE, FM, Series 2074, Includes Battery and Instructions, Manufacturers Warranty Length 1 Year

Reviews